Shop All Chainsaws
This Product is Discontinued
Echo
16" 58V 4.0Ah Battery Powered Chain Saw (Discontinued)
Mfr # CCS-58V4AH
Zoro # G1228812
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Fuel Type Battery Powered
- Bar Length 16 in
- Charge Time 45 min
- Battery Voltage 58 V
- Battery Amperage 4.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery Powered |
Charge Time | 45 min |
Battery Voltage | 58 V |
Battery Amperage | 4.0Ah |
Anti Vibration Handle | Yes |
Battery Type | Lithium-ion |
Chain Oiler | Auto/Adjustable |
Item | Chain Saw |
Replacement Chain | Mfr. No. 90PX56CQ |
Run Time | 60 min |
Charger Replacement | Mfr. No. CBC-58VA |
Included Charger | Mfr. No. CBC-58VA |
Includes | 4A Battery, Charger |
Description
Chain Saw, Bar Length 16 in, Chain Oiler Auto/Adjustable, Replacement Chain Mfr. No. 90PX56CQ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.