Shop All Chainsaws
Echo
14" Gas Chain Saw
Mfr # CS-310-14
Zoro # G5299131
product price: $222.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Bar Length 14 in
- Handle Type plastic
- Fuel Tank Capacity 8.5 fl oz
- Replacement Chain 91PX-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Handle Type | plastic |
Engine Displacement | 30.48 cc |
Fuel Tank Capacity | 8.5 fl oz |
Replacement Chain | 91PX-52 |
Item | Gas-Powered Chainsaw |
Includes | 2 Stroke Oil, Bar, Chain, Chain Saw, Operators Manual |
Chain Oiler | Automatic |
Anti Vibration Handle | Yes |
Cutting Capacity | 3 ft |
Tool Weight | 8.8 lb |
Product Type | Gas-Powered Chainsaw |
Power Source | Gas-Powered |
Engine Cycle | 2-Cycle |
Handle Location | Rear Handle |
CARB Compliant | CARB Compliant |
Horsepower | 2 hp |
Engine Brand | ECHO |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 14 in, Handle Location Rear Handle, Cutting Capacity 3 ft, Chain Oiler Automatic, Tool Weight 8.8 lb, Engine Displacement 30.48 cc, Engine Cycle 2-Cycle, Horsepower 2 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 8.5 fl oz, Replacement Chain 91PX-52
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Seal fits Various Makes Models Listed Below CR17617 (204002)
- MAKITA LXT Brushless 14" Top Handl, 36V (18V X2) (XCU08Z)
- MTD Gasket-Valve Cover (951-14913)
- MASTER MFG 9 gal Lawn Sprayer, 50 in Coverage, 12 V Rechargable Battery, 2 hr Per Charge (PCD-E3-009B-MM)
- ECHO 14" Not Battery Operated Gas Chain Saw (CS-2511T-14)
- ECHO 14" Gas Chain Saw (CS-355T-14)
- ECHO 14" Not Battery Operated Gas Chain Saw (CSG-7410-14)
- ECHO 12" Not Battery Operated Gas Chain Saw (CS-2511T-12)
- ECHO Chainsaw (CS-3510-16)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18C2)
- GREENLEE 13"L Hydraulic Chain Saw, 62-1/2 In Reach (43178)
- Echo Chainsaws & Accessories