Shop All Chainsaws
Echo
12" Gas Gas Powered Pole Saw
Mfr # PPT-2620
Zoro # G4833433
product price: $651.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Not eligible for select promotions
$651.99
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Bar Length 12 in
- Handle Type Loop
- Fuel Capacity 20.6 fl oz
- Oil Capacity 7.6 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 12 in |
Overall Length | 148 in |
Closed Length | 107 in |
Blade Length | 12 in |
Tool Width | 11 in |
Tool Length | 107 in |
Minimum Length | 8 15/16 ft |
Tool Height | 10 in |
Maximum Length | 12 3/16 ft |
Description
Gas Powered Pole Saw, Power Source Gas-Powered, Blade Length 12 in, Maximum Cutting Capacity 24 in, Maximum Length 12 3/16 ft, Minimum Length 8 15/16 ft, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Engine Brand ECHO, Sound Level Not Applicable, Product Type Gas-Powered Pole Saw, Tool Weight 17.4 lb, Tool Series X Series, Tool Height 10 in, Tool Length 107 in, Tool Width 11 in, Hand Saw Product Grouping Pole Saw, Fuel Tank Capacity 20.6 fl oz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware N346-206 Metal Gate Hinge; Size 1 (5438825)
- PICRPORATION Mosquito Coil WristBand (BUG-COILBANDTS24)
- JR PRODUCTS SCREEN DOOR LATCH, PHILIPS STYLE, RH (11205)
- FIMCO Double Hose Shank Nozzle (7771954)
- ECHO 12" Gas Chain Saw (CS-271T-12)
- ECHO 14" Not Battery Operated Gas Chain Saw (CSG-7410-14)
- ECHO 16" 58V 4.0Ah Chain Saw (CCS-58VBT)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-2500T-12C1)
- ECHO 20" Gas Chain Saw (CS-501P-20)
- ECHO 14" Not Battery Operated Gas Chain Saw (CS-2511T-14)
- OREGON CHAINSAW CHAIN 6"" R28 (R28)
- Echo Chainsaws