Eccotemp Systems

Eccotemp Systems i12-NGHB i12-NG Indoor Natural Gas Tankless Water Heater Horizontal Bundle (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Gas Tankless Water Heaters
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

i12-NG Indoor Natural Gas Tankless Water Heater Horizontal Bundle

The Eccotemp i12-NG has a new revolutionary design, making it unlike any other tankless water heater on the market today. This model features sleek black tempered glass paneling, fully automatic temperature controls for precision, and a touch screen with an LED temperature display that shows output temperature and GPM flow. Rated at an impressive 3 GPM, the Eccotemp i12-NG Tankless Water Heater is a natural gas fired, indoor model designed for small to medium hot water production where you need more than one hot water application at the same time. The Eccotemp i12-NG is perfect for vacation cabins, cottages, and smaller homes.

The i12-NG comes with a horizontal stainless steel vent kit, ready to install and with its 120-volt UL listed power cord powering the internal exhaust fan and digital display. It only pulls about 2 watts idle and 1.07 Amps during operation, making it an ideal energy efficient appliance.

The i12-NG offers a 35-40 degree Fahrenheit temperature rise when operating at flow rate of 3 GPM and a 77-degree Fahrenheit temperature rise at 1.5 GPM.

Specifications
  • Weight: 30.7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.