Shop All Gas Tankless Water Heaters
Eccotemp Systems
Eccotemp SH22i-NG SmartHome Natural Gas Wi-Fi Enabled Indoor Tankless Water Heater
Mfr # 27ASH22ING
Zoro # G111591661
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp Systems
- MFR # 27ASH22ING
- Zoro # G111591661
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
Instantly provide hot water for low-flow and commercial applications with this Eccotemp SH22i-NG natural gas Wi-Fi-enabled indoor tankless water heater with a mobile app and voice command! Designed for installation inside your commercial property this tankless unit saves space and is great for low-flow applications where 3-4 points of use are run at the same time. It features a 6.8 gallons per minute flow rate and runs at 120V 140000 BTU per minute making it ideal for commercial applications.This tankless water heater is Wi-Fi-enabled and features SmartHome technology designed to work with the Eccotemp mobile app to manage your water heater and hot water usage from any location. Set temperature settings routines and timers view consumption data with costs and receive maintenance alerts on your mobile device. This allows you to stay informed about your unit and ensure both longevity and peak performance! Additionally the unit features smart voice commands that can be accessed by pairing this water heater with an Amazon Alexa or Google Home device sold separately. The unit also features a remote for easy control and diagnostics.This energy-efficient water heater features a compact wall-mounted design that saves space and a sleek black tempered glass cover for a stylish look. The water temperature on this tankless heater can be adjusted from 95 to 140 degrees Fahrenheit and it features a built-in anti-freeze circuit and thermostat. It's easy to install and ideal for a wide variety of indoor commercial applications including hotels schools and restaurants. The unit includes mounting hardware and a gas appliance shut-off valve.Overall Dimensions:Width: 14''Depth: 7 1/8''Height: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 316SS (CN10S6)
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (801-015)
- NIBCO Tee, Cast Bronze, C x F x C, 1/2 x 1/2 In (714 1/2)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Interior Tankless Water Heater (RU199IP)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RX160iN)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater (RE160iP)
- ECCOTEMP 14 " x 4.75 " x 10.9 " 80,000, Natural Gas (i12-NG)
- RINNAI HE 199k BTU Natural Gas Interior Tankless Water Heater with Pump (REP199iN)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Interior Tankless Water Heater (RL75IP)
- Eccotemp Systems Gas Tankless Water Heaters