No Product Image Available

Eccotemp Systems

Eccotemp SH22i-LP SmartHome Liquid Propane Wi-Fi Enabled Indoor Tankless Water Heater


product price: $1,174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Instantly provide hot water for low-flow and commercial applications with this Eccotemp SH22i-LP liquid propane Wi-Fi-enabled indoor tankless water heater with a mobile app and voice command! Designed for installation inside your commercial property this tankless unit saves space and is great for low-flow applications where 3-4 points of use are run at the same time. It features a 6.8 gallons per minute flow rate and runs at 120V 140000 BTU per minute making it ideal for commercial applications.This tankless water heater is Wi-Fi-enabled and features SmartHome technology designed to work with the Eccotemp mobile app to manage your water heater and hot water usage from any location. Set temperature settings routines and timers view consumption data with costs and receive maintenance alerts on your mobile device. This allows you to stay informed about your unit and ensure both longevity and peak performance! Additionally the unit features smart voice commands that can be accessed by pairing this water heater with an Amazon Alexa or Google Home device sold separately. The unit also features a remote for easy control and diagnostics.This energy-efficient water heater features a compact wall-mounted design that saves space and a sleek black tempered glass cover for a stylish look. The water temperature on this tankless heater can be adjusted from 95 to 140 degrees Fahrenheit and it features a built-in anti-freeze circuit and thermostat. It's easy to install and ideal for a wide variety of indoor commercial applications including hotels schools and restaurants. The unit includes mounting hardware and a gas appliance shut-off valve.Overall Dimensions:Width: 14''Depth: 7 1/8''Height: 23''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.