Shop All Electric Tankless Water Heaters
Eccotemp Systems
Eccotemp L5 Portable Tankless Water Heater W/ Flojet Pump & Strainer - 11kW, 1.5 GPM
Mfr # L5 Pump/Strainer
Zoro # G605290889
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp Systems
- MFR # L5 Pump/Strainer
- Zoro # G605290889
- UPC # 891876002171
- Country of Origin China
- Category Electric Tankless Water Heaters
Description
the eccotemp l5 portable tankless water heater is the original and best selling portable water heater on the market today!! you get instant, endless hot water wherever you are!! the eccotemp l5 is perfect for campsites, cabins, or simply around the house. Wash your car, wash your boat, take a hot shower, wash the dogs or the horse. You can add the eccotemp l5 to a pressure washer for an even better cleaning!! the ignition is with 2 "d" cell batteries so it makes it great for off grid or other areas where electricity is not readily available. The ideal operating range for the eccotemp l5 is 20-80 psi. The system also works great on modified water systems with items such as a 12 volt pump. Total dimensions are 14.5" tall, 11.5" wide, 4.5" deep and weighs about 12 pounds. Get your water pumping like never before with the flojet 2.9 gpm 50 psi water pump - a smartly designed unit that will bring pressure to your outdoor showers and cleaning jobs. The flojet pump works great with eccotemp l5, l7 and l10 tankless water heaters. It features a built-in pulsation eliminator that ensures smooth flow without the need for an accumulator tank. Soft, absorbing mounts reduce annoying vibration and noise and the self-priming feature allows the pump to safely run dry. Snap-in 1/2" port fittings simplify installation. Made of corrosion resistant materials, the flojet water pump will keep your water pressurized for years to come.the flojet inlet strainer will keep your showers clean wherever you are. It's a handy little water filter that will keep the bugs and dirt out of your shower water. Featuring a 20 mesh stainless steel screen, the inlet will also keep your pump pumping by preventing unnecessary breakdowns caused by particles in the water. A transparent housing unit allows for instant inspection and a screw off top makes for easy cleaning. Also very easy to install with a flojet water pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGE6)
- ZORO SELECT 3/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (564-090)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- EEMAX Eemax 4.1kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX4208)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239215)
- EEMAX Eemax 8.3kW 208V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX8208T)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-13)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP048480 EFD N4)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- Eccotemp Systems Electric Tankless Water Heaters