Shop All Gas Tankless Water Heaters
Eccotemp Systems
Eccotemp i12-NG Natural Gas Indoor Tankless Water Heater - 110/120V 4.0 GPM
Mfr # 27AI12NG
Zoro # G011591693
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp Systems
- MFR # 27AI12NG
- Zoro # G011591693
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
Instantly provide hot water for low-flow and commercial applications with this Eccotemp i12-NG natural gas indoor tankless water heater! Designed for installation inside your commercial property this tankless unit saves space and is great for low-flow applications where 1-2 points of use are run at the same time. It's activated by a low minimum 0.7 gallons per minute flow rate features a 4 gallons per minute flow rate and runs at 110/120V 80000 BTU making it ideal for commercial applications.This tankless water heater is designed with an advanced LED digital temperature control and display that is easy to use and read. The water temperature on this tankless heater can be adjusted from 90 to 140 degrees Fahrenheit. It's also lightweight and energy efficient. Along with an advanced Generation 3 computer board with high-performance processing this water heater features advanced incoming and outgoing water temperature sensor technology for safety. This unit is ideal for a wide variety of indoor commercial applications including hotels schools and restaurants.Overall Dimensions:Width: 14''Depth: 4 3/4''Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed gold air switch (AS-4201-BG)
- LEGEND VALVE 2" PRESS COUPLING w/ STOP (450-508P)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- VIEGA Viega ProPress vent elbow, 3/4" x 3/4" x 1/8" (79640)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP)
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- RINNAI Super HE 7.5 GPM 160K BTU Propane Gas Exterior Tankless Water Heater (RUS75EP)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- RINNAI Super HE 7.5 GPM 160K BTU Propane Gas Interior Tankless Water Heater (RUCS75IP)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLP)
- Eccotemp Systems Gas Tankless Water Heaters