Shop All Electric Water Heaters
Eccotemp Systems
Eccotemp ESH-4.0 SmartHome 4 Gallon Electric Indoor Mini-Tank Water Heater
Mfr # 27AESH40
Zoro # G811591633
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp Systems
- MFR # 27AESH40
- Zoro # G811591633
- Country of Origin China
- Category Electric Water Heaters
Description
Instantly provide more hot water indoors where you need it with this Eccotemp SmartHome ESH-4.0 4 gallon smart electric indoor mini-tank water heater! Designed for heating and storing water at the point of use this indoor mini-tank water heater shortens hot water pipe runs and is great for most under-the-counter point-of-use applications. It's designed to supply hot water to two faucets or water outlets in a commercial or industrial environment. It can also be installed to work with your existing hot water system. It operates at 150 PSI and runs at 1440W.This water heater features SmartHome technology that makes it easy to track energy consumption adjust temperatures and detect errors using the Eccotemp mobile app which is compatible with smart technology like Google Assistant and Alexa. The user can adjust temperatures and turn the water heater on and off using advanced voice controls monitor advanced error detection and connectivity with smart button technology and can use manual mode technology when the network is down. It also features a built-in product control board with an easy-to-access power reset button.This mini water heater is designed with a compact size to accommodate small spaces and an adjustable water temperature that can be set from 50 to 140 degrees Fahrenheit using the temperature adjusting knob. It also features a control panel with heating and power indicators as well as a high-limit safety shut-off switch that turns off the water heater if the water temperature exceeds 185 degrees Fahrenheit. This unit also has 98% recovery efficiency with a 20-minute recovery time. This lightweight water heater arrives ready for easy installation and use! This unit requires a 110/120V connection and all hardware needed for installation is included.Overall Dimensions:Width: 12 1/2''Depth: 17 1/4''Height: 12 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit in Spot Resistant Stainless (198297SRS)
- ZEPHYR Temporary Fastener Installation and Remo (K-200)
- DRAIN KING Drain Opener, 1" to 2" Size (501)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- RHEEM-RUUD 10 gal, Commercial Electric Water Heater, 240V, Three Phase (E10-18-G)
- CHRONOMITE LABS 2.5 gal, Mini Tank Electric Water Heater, 110/120V, Single Phase (CMT-2.5)
- CHRONOMITE LABS 1.3 gal, Mini Tank Electric Water Heater, 110/120V, Single Phase (CMT-1.3)
- ECOSMART Minitnk Wtr Htr 1.5G (ECO MINI 1)
- RHEEM 2.5 Gallon Mini-Tank Electric Water Heater (PROE2 1 RH MT)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 20 gal Tank, Wall Mounting (6EP20-1)
- Eccotemp Systems Electric Water Heaters