Shop All Gas Tankless Water Heaters
Eccotemp Systems
Eccotemp EL7 Liquid Propane Portable Outdoor Tankless Water Heater - 52500 BTU 1.85 GPM
Mfr # 27AEL7
Zoro # G411591682
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp Systems
- MFR # 27AEL7
- Zoro # G411591682
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
Instantly provide hot water for temporary commercial applications in any location with this Eccotemp EL7 liquid propane portable outdoor tankless water heater! Designed and tested to operate at elevations up to 2000 feet this portable water heater is lightweight saves space and is great for low-flow applications where there is one point of use. It has a low-pressure activation at 25 PSI features a 1.85 gallons per hour flow rate and runs at 52500 BTU per hour making it ideal for commercial applications. This lightweight 17.6 lb. water heater features a tri-coat pearl white body and an all-weather rain cap for protection in extreme weather conditions as well as a durable steel carrying handle for portability.This portable water heater is designed with a digital temperature display digital On / Off LED indicator and pressure indicator lights that are easy to read. The water temperature on this tankless heater can be manually set from 50 to 120 degrees Fahrenheit using the adjustable water and gas knobs. It features an electronic ignition switch powered by 4 AA batteries sold separately a built-in anti-flame tilt switch that shuts the water heater off when tilted past 45 degrees and safety sensors that regulate temperature and prevents scalding. This portable water heater runs on a standard 20 lb. liquid propane tank sold separately for 18 hours of use.Set Includes:- Tankless water heater- 3 Spray shower headset- Carrying bag- 1/2'' CSA certified gas regulator and hose- Mounting hardware- Garden hose quick connect / adapter- Rain capOverall Dimensions:Width: 11 13/16''Depth: 4 13/16''Height: 17 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (6AZC6)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- ASAHI 1" Thread PVC Ball Valve 2-Way (2511010)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- ECCOTEMP Smart Home Indoor 4.5 GPM Liquid Propane Tankless Water Heater (SHLX-LP)
- RINNAI 140K NC 0.4 to 5.3 gpm 3 5 Conc E LP (RE140EP)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- RINNAI 9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater (CU160IN)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX199iN)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- RINNAI HE 180k BTU Natural Gas Interior Tankless Water Heater (RE180iN)
- Eccotemp Systems Gas Tankless Water Heaters