Shop All Gas Tankless Water Heaters
Eccotemp Systems
Eccotemp EL10 Luxe Liquid Propane Outdoor Tankless Water Heater - 75000 BTU 3.0 GPM
Mfr # 27AEL10
Zoro # G511591704
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp Systems
- MFR # 27AEL10
- Zoro # G511591704
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
Instantly provide hot water for temporary commercial applications in any location with this Eccotemp EL10 Luxe liquid propane portable outdoor tankless water heater! Designed and tested to operate at elevations up to 2000 feet this portable water heater is light weight for portability saves space and is great for low-flow applications where there are up to 3 points of use. This unit features an LED digital display features On / Off and pressure indicatorlights. It has a low-pressure activation at 20 PSI sustains activity at 25 PSI features a 3 gallons per hour flow rate and runs at 75000 BTU per hour making it ideal for commercial applications. This compact light weight water heater features a stainless steel all-weather rain cap for protection in extreme weather conditions and a sturdy steel handle that makes it easy to carry.The water temperature on this tankless heater can be manually set from 50 to 120 degrees Fahrenheit using the adjustable water and gas knobs. It features an electronic ignition switch powered by 4 AA batteries sold separately and a built-in safety shut-off that shuts the water heater off when tilted past 45 degrees when run longer than 20 minutes. This portable water heater runs on a standard 20 lb. liquid propane tank sold separately for 18 hours of use and all hardware needed for installation is included.Overall Dimensions:Width: 13 3/4''Depth: 7 1/4''Height: 23 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Outlet Box, Washing Machine, PEX 1807 (38472)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-FF)
- IRONWERKS DESIGNS 3/4" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-3/4x6-10)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- RINNAI HE 180k BTU Propane Interior Tankless Water Heater (RE180iP)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-95DVLP)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RX160iN)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX199iN)
- RINNAI HE+ 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (RL75IN)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Exterior Tankless Water Heater (RSC199eP)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Natural Gas Tankless Water Heater (SH22-ING)
- Eccotemp Systems Gas Tankless Water Heaters