Shop All Gas Tankless Water Heaters
Eccotemp Systems
Eccotemp 7GB-NG Natural Gas Outdoor Tankless Water Heater - 110/120V 7.0 GPM
Mfr # 27A7GBNG
Zoro # G511591667
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp Systems
- MFR # 27A7GBNG
- Zoro # G511591667
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
Instantly provide hot water for low-flow and commercial applications with this Eccotemp 7GB-NG natural gas outdoor tankless water heater! Designed for installation outside your commercial property this tankless unit saves space and is great for low-flow applications where 4-5 points of use are run at the same time. It's activated by a low minimum 0.79 gallons per minute flow rate features a 7 gallons per minute flow rate and runs at 110/120V 180000 BTU per minute making it ideal for commercial applications.This tankless water heater is designed with smart-adjust technology and a digital temperature display that is easy to read. The water temperature on this tankless heater can be adjusted from 90 to 140 degrees Fahrenheit. Along with an advanced Generation 3 computer board with high-performance processing this water heater features a built-in anti-freeze circuit product control board power ventilation for efficiency and a universal energy factor rating of .81 that will help cut your gas bill and save money! It's ideal for a wide variety of outdoor commercial applications including hotels schools and restaurants.Set Includes:- Tankless water heater- Mounting hardware- Gas appliance shut off valve- Product manualOverall Dimensions:Width: 17 1/8''Depth: 7 5/16''Height: 26 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-3000)
- THERM-O-DISC Electric Water Heater Control Upper Thermostat, 2 Element , 90-150 Degrees, Bulk Packed (59T4190)
- WATTS Pressure Regulator, 1/8 In, 0 to 125 psi (1/8 LF560 0-125)
- DIXON 2" Male Adapter SS Spool Adapter (200-AA-SS)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-68DVLN-3)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater with Pump (REP199iP)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Interior Tankless Water Heater (RL75IP)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RSC199iP)
- RINNAI 9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater (CU160IN)
- RINNAI Cu199Ip With 119G Tank Hybrid System (CHS199100HiP)
- Eccotemp Systems Gas Tankless Water Heaters