Shop All Gas Tankless Water Heaters
Eccotemp Systems
Eccotemp 45H Outdoor 6.8 GPM Liquid Propane Tankless Water Heater - - 140,000 BTU
Mfr # 45H-LP
Zoro # G408579570
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp Systems
- MFR # 45H-LP
- Zoro # G408579570
- UPC # 891876002386
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
Eccotemp 45h outdoor 6.8 gpm liquid propane tankless water heater this model has been redesigned to activate at a lower flow rate of 0.8 gpm as well as updated self-diagnostics. the eccotemp 45h-lp outdoor liquid propane tankless water heater is the largest outdoor model of the eccotemp tankless line. Rated at an impressive 6.8 gallons per minute and 140,000 btu per hour, the eccotemp 45h-lp can meet all the hot-water needs of a standard home or apartment with one or two bathrooms, as well as smaller commercial applications. The compact, wall mounted eccotemp 45h-lp is powered by liquid propane. With its fully automated control system, the eccotemp 45h-lp is the ideal choice for any standard sized home. product features: rated for 2-3 applications used simultaneously means that taking a shower and running two sinks at the same time is effortless. The eccotemp 45 series is ideal for normal hot water heating applications in any size residential single-family home. rated at 6.8 gpm at 140,000 btu with a temperature rise of 38 degrees this ultra-efficient tankless water heater is ideal for just about every single-family home in the us and canada. With advanced incoming and outgoing water temperature sensor technology, you always have total confidence when it comes to safety. csa certified for installation in the us and canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the doe. With an energy factor rating of .82, you can have peace of mind knowing this tankless water heater is ideal for individuals looking to save money. best in class 10-year product warranty offers peace of mind that the eccotemp 45 series will withstand the time and use you need. The eccotemp 45 series can be complemented with our patented one of a kind ez-flush descaling kit to ensure your tankless water heater is running at maximum efficiency all year long. advanced g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/FPM, Socket (TBB1030SPFG)
- JERGUSON Size 5 Borosilicate Gage Glass Valve Parts And Accessory (V 16756-5)
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater (RE160eP)
- BOSCH Gas Tankless Water Heater, 120V AC (TE9900 SE 199)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (RL75EP)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RX199iN)
- RINNAI Cu199Ip With 119G Tank Hybrid System (CHS199100HiP)
- RINNAI 9 GPM Commercial 160000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX160iN)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- Eccotemp Systems Gas Tankless Water Heaters