Shop All Water Heater Parts
Eccotemp
System Descaler Solution - 32 oz., PK 6
Mfr # EZL32OZ-6
Zoro # G202751691
product price: $119.00
/pk 6, $19.83/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 8
- For Use With Descaler Solution
- Width (In.) 10
- Color White
- Length (In.) 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # EZL32OZ-6
- Zoro # G202751691
- UPC # 891876002904
- Country of Origin China
- Category Water Heater Parts
Dimensions
Height (In.) | 8 |
Width (In.) | 10 |
Length (In.) | 11 |
Depth (In.) | 8 |
Overall Length | 11 |
Details
For Use With | Descaler Solution |
Color | White |
Description
The Eccotemp System Descaler is made to quickly dissolves water scale, lime, rust, and other water formed deposits, restoring efficiency to most all appliances. The Eccotemp System Descaler is a non-toxic concentrate which is certified to NSF/ANSI 60 for use as a cleaner in potable water systems.
• Contains: 6pcs 32 oz.
RECOMMENDED USES: Ice Machines, Humidifiers, Water Heaters, Boilers, Heat Exchangers, Chillers, Vacuum Pumps, Condensers, Evaporators, Tanks, Potable Waterlines, and Water Operated Equipment.
Some Additional Features:
• Certified NSF/ANSI 60
• Non-Corrosive
• Non-Toxic
• Fully Biodegradable*
• Safe to Handle
IMPROVE EQUIPMENT EFFICIENCY: Water scale deposits are a significant cause of heat transfer loss, along with the subsequent increase in energy costs. In fact, even a thin layer of scale (1/32"") can cause a 30% increase in the cost to operate that piece of equipment. Keeping the heating passages free of mineral deposits significantly improves efficiency, conserves energy, extends the useful life of the equipment, and saves you time & money.
• Contains: 6pcs 32 oz.
RECOMMENDED USES: Ice Machines, Humidifiers, Water Heaters, Boilers, Heat Exchangers, Chillers, Vacuum Pumps, Condensers, Evaporators, Tanks, Potable Waterlines, and Water Operated Equipment.
Some Additional Features:
• Certified NSF/ANSI 60
• Non-Corrosive
• Non-Toxic
• Fully Biodegradable*
• Safe to Handle
IMPROVE EQUIPMENT EFFICIENCY: Water scale deposits are a significant cause of heat transfer loss, along with the subsequent increase in energy costs. In fact, even a thin layer of scale (1/32"") can cause a 30% increase in the cost to operate that piece of equipment. Keeping the heating passages free of mineral deposits significantly improves efficiency, conserves energy, extends the useful life of the equipment, and saves you time & money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/2" MNPT Coupling Insert (HFC24812)
- SPEARS 3/4" Socket x FNPT PVC Ball Valve Inline (3629-007)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNE25)
- STREAMLINE Refrigeration Press Fitting (RP10146)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 4 (EZ1GAL-4)
- ECCOTEMP 3/4" Service Valve Kit (Lead Free) by Jomar (T101ASG)
- ECCOTEMP System Descaler Solution 32oz. (EZL32OZ)
- ECCOTEMP System Descaler Solution - 32 oz., PK 2 (EZL32OZ-2)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- ECCOTEMP EZ-Flush Descaler with Jomar Service Valve Kit (EZ-KIT-WEB)
- LOCHINVAR BLOCKED DRAIN SWITCH (100208243)
- Eccotemp Water Heater Parts