Shop All Gas Tankless Water Heaters
Eccotemp
SMARTHOME Outdoor 6.8 GPM Liquid Propane Tankless Water Heater
Mfr # SH22-LP
Zoro # G510919721
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 7.12 in
- Width (In.) 14 in
- Voltage 120V
- Application Outdoors; Liquid Propane; Residential; Single-Family Homes; Townhomes; Condos; Cabins; Apartments; Light Commercial Use
- Portable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # SH22-LP
- Zoro # G510919721
- UPC # 850029086291
- Country of Origin China
- Category Gas Tankless Water Heaters
Dimensions
Depth (In.) | 7.12 in |
Width (In.) | 14 in |
Length | 23 in |
Details
Voltage | 120V |
Application | Outdoors; Liquid Propane; Residential; Single-Family Homes; Townhomes; Condos; Cabins; Apartments; Light Commercial Use |
Portable | No |
Standards | CSA Certified |
Residential / Commercial | Commercial; Residential |
Includes | 1x SMARTHOME SH22 Outdoor Liquid Propane Tankless Water Heater, 1x Gas Appliance Shut Off Valve, 1x Wireless Temperature Remote Control, 1x Hardware Pack, 1x Product Manual |
Shape | Rectangle |
Features | Compatible with Eccotemp Smart App, Wireless Remote Control, Seamlessly Connect with Amazon Alexa or Google Home for Voice Command Functions, Smart Power Button and Eco Mode for energy efficiency |
GPM | 6.8 GPM |
Material | Steel, Tempered Glass |
Color | Black |
Finish | Powder Coated |
Description
Heat your water smarter with the Eccotemp Smart Home 6.8 GPM Outdoor Liquid Propane Tankless Water Heater. Eccotemp mobile app allows you to control and monitor your water heater. Harness the power of the Eccotemp mobile app to manage your water heater from any location. Eccotemp app sends maintenance alerts directly to your phone, ensuring longevity and peak performance. Outdoor installation is a breeze, making it the perfect addition to any home type. Its compact, wall-mounted design and sleek tempered glass cover. Canada at elevations up to 2000 feet.
- •With a temperature range of 95-140 degrees Fahrenheit and rated for 3-4 applications, this heater provides on-demand hot showers for up to 3 bathrooms simultaneously.
- •Rated at 6.8 GPM at 140,000 BTU with a temperature rise of 35 degrees, this ultra-efficient tankless hot water heater is ideal for almost any standard-sized single-family home, townhome, condo, cabin, apartment, or light commercial use.
- •Use the Eccotemp mobile app to track energy consumption, adjust temperatures, set schedules, or even detect product and network errors. Unlock substantial savings with our Eco Mode feature, a smart solution that can help you reduce energy consumption by up to 25%.
- •Experience the convenience of our versatile smart app settings that display your desired currency (USD/CAD), dual-mode Fahrenheit and Celsius temperature readings, and preferred gas measurement unit, offering a personalized understanding of your usage.
- •With Wi-Fi connectivity, Seamlessly connect with Amazon Alexa or Google Home for voice command functions
- •Smart Power Button feature turns your model on or off, detects error codes, connects to wireless networks, and enables sleep mode to prevent unnecessary energy use - all with a simple touch.
- •The SH22 Series can be complemented with our patented, one-of-a-kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long.
- •Expertly constructed with rigorous engineering, this water heater is built to last. Its materials have been carefully selected to provide superior efficiency and unrivaled reliability, ensuring you will benefit from its service for years to come.
- •CSA certified for installation in the US and Canada.
- •Limited Manufacturer Warranty (Heat Exchanger: 5 Years, Parts: 2 Years)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF10627)
- KOHLER Deep Rough In Kit, Replacement (1073881)
- SUPERIOR TOOL Superior Tool 05255 Tub Drain Extractor Tool (169100)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010801)
- ECCOTEMP SMARTHOME Outdoor 6.8 GPM Natural Gas Tankless Water Heater (SH22-NG)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- ECCOTEMP Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP)
- ECCOTEMP 14 " x 4.75 " x 26.9 " 80,000, Natural Gas (i12-NGS)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-95DVLP)
- Eccotemp Gas Tankless Water Heaters