SMARTHOME 27kW Electric Tankless Water Heater
Mfr # SHiE-27
Zoro # G610919720
Key Features
- Water Heater Application Indoors; Electric; Residential; Single-Family Home; Townhomes; Condos; Cabins; Apartments; Salons; Light Commercial Use
- Voltage - Water Heaters 240V
- Depth 3.50 in
- Residential / Commercial Commercial; Residential
- Standards CSA Certified
Product Information
- Brand Eccotemp
- MFR # SHiE-27
- Zoro # G610919720
- UPC # 850029086789
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3.50 in |
Width | 11.50 in |
Length | 18-1/2 in |
Details
Water Heater Application | Indoors; Electric; Residential; Single-Family Home; Townhomes; Condos; Cabins; Apartments; Salons; Light Commercial Use |
Voltage - Water Heaters | 240V |
Residential / Commercial | Commercial; Residential |
Standards | CSA Certified |
Includes | 1x SHiE-27 Electric Tankless Water Heater, 1x Mounting Bracket, 1x Product Manual, 1x Wireless Remote with Temperature Control and WiFi Quick Connect |
Features | Compatible with Eccotemp Smart App, Wireless Remote Control, Seamlessly Connect with Amazon Alexa or Google Home for Voice Command Functions, Smart Power Button for energy efficiency |
Cabinet Material | Plastic, Tempered Glass |
Flow Range | 4.5 GPM |
Shape | Rectangle |
Color | Black |
Finish | Powder Coated |
Description
The Eccotemp SHiE-27 is the only smart water heater equipped with this advanced technology. Features like: Timer: Set specific time durations for hot water availability. Scheduler: Plan ahead to allow hot water availability only during certain hours and on specific days. Statistics: Gain insights into your water and electricity usage with real-time consumption statistics. Tuner: Adjust the maximum amperage output range according to available electrical capacity. Wi-Fi Quick Connect: Enable effortless pairing with your home network, ensuring seamless control through smart app. Advanced Diagnostics: Effortlessly diagnose device or network issues, making troubleshooting. Temperature Control: Set your desired water temperature remotely.
- •Rated at 4.5 GPM with a temperature range of 86-131 degrees Fahrenheit, this model provides hot water for up to three applications simultaneously.
- •This ultra-efficient tankless hot water heater is ideal for most standard size single-family homes, townhomes, condos, cabins, apartments, or light commercial use.
- •Use the Eccotemp mobile app to track energy consumption, adjust the maximum amperage output, control temperature, set schedules, or even detect product and network errors.
- •All-in-one flexible installation using the Turner feature via the Eccotemp Smart app allows you to control the maximum amperage output from 11 to 27 kW according to the available electrical capacity at your location.
- •You have the ability to precisely control the amperage output, adjusting it to only what you need, all conveniently managed through your smartphone.
- •With Wi-Fi connectivity, Seamlessly connect with Amazon Alexa or Google Home for voice command functions
- •Smart Power Button feature turns your model on or off, detects error codes, connects to wireless networks, and enables sleep mode to prevent unnecessary energy use - all with a simple touch.
- •Easy wall mounting and installation with 3⁄4” NPT connections. This model requires a 240-volt electric service and has a max amp draw of 113 amps.
- •The Eccotemp SHiE-27 Series can be complemented with our patented, one-of-a-kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long.
- •Meticulously crafted, this tankless water heater is designed to endure. The chosen materials offer superior functionality and unmatchable reliability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9B)
- RUKO Tube Deburrer (107053)
- ZORO SELECT Black Nipple, Welded, 1 1/2x16 (793ME3)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- ECCOTEMP Luxé 1.85 GPM 52K BTU Outdoor Portable Tankless Water Heater with LED Display (EL7)
- ECCOTEMP L10 Portable Outdoor 3.0 GPM Tankless Water Heater (L10)
- ECCOTEMP L10 Portable Outdoor Tankless Water Heater w/ Shower Set (L10-SET)
- ECCOTEMP L5 Portable Outdoor 1.5 GPM Tankless Water Heater (L5)
- ECCOTEMP Luxé 1.85 GPM Outdoor Portable Tankless Water Heater w/ EccoFlo 12V Pump and Strainer (EL7-PS)
- ECCOTEMP L10 Portable Outdoor Tankless Water Heater w/ EccoFlo Diaphragm 12V Pump & Strainer (L10-PS)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W (MINI 3)
- Eccotemp Electric Tankless Water Heaters