Shop All Point of Use Water Heaters
Eccotemp
SmartHome 2.5 Gallon Mini Tank Water Heater with Voice Commands
Mfr # ESH-2.5
Zoro # G802751640
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Overall Width 13
- Includes 1x Mounting Bracket & Screws 1x Eccotemp Branded Bag 1x T&P valve 1x Product Manual
- Temp. Range 90-140
- Overall Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # ESH-2.5
- Zoro # G802751640
- UPC # 850029086000
- Country of Origin China
- Category Point of Use Water Heaters
Dimensions
Overall Width | 13 |
Overall Height | 13 |
Width | 10.75 |
Overall Length | 21.5 |
Depth | 10.75 |
Connection Size | 1/2" NPT |
Length | 16.25 |
Details
Voltage | 120 |
Includes | 1x Mounting Bracket & Screws 1x Eccotemp Branded Bag 1x T&P valve 1x Product Manual |
Temp. Range | 90-140 |
Amps - Water Heaters | 12 |
Wattage | 1440 |
Standards | ETL Certified |
Tank Capacity | 2.5 Gal. |
For Use With | Indoor |
Material | Steel |
Finish | Tempered Glass |
Color | Black |
Features | SmartHome Ready |
Application | Residential Commercial Industrial Marine RV |
Weight | 20 |
Description
The Eccotemp ESH-2.5 SmartHome Mini Tank Water Heater is the most advanced mini water heater on the market. With our Patent Pending SmartHome technology individuals can unleash features once only dreamed about. This SmartHome Mini Tank Water Heater features smart button technology, voice commands, advanced diagnostics, live usage statistics, temperature presets, manual mode technology and more. The ESH is the only mini tank that is compatible with other smarthome technologies such as Google Assistant and Alexa. Download the Eccotemp SmartHome app to see all the amazing features.
The ESH is beautifully designed to supply on-demand instant hot water to any faucet or water outlet without the wait while simultaneously integrating with your Smart home products! With it's small, compact, and lightweight design, the Eccotemp ESH-2.5 is perfect for both residential, commercial and industrial use. Eccotemp has utilized advanced engineering and technology to give all users an amazing experience with this product.
With so many uses, the possibilities are endless. This mini tank water heater has been used for food trucks, hand washing stations, utility rooms, under sinks, in RV’s, mobile food carts, offices, and just about anywhere for instant, point-of-use hot water. Skip the wait for hot water at your faucet and let the Eccotemp ESH mini tank water heater open a new world of efficiency.
The Patent Pending Eccotemp ESH 2.5 pairs with Siri, Amazon Alexa, and Google Home to allow smart voice commands such as: “Alexa Turn My Mini up to 110 degrees” or “Hey Google, Turn my mini off.” Use The Eccotemp mobile app to track energy consumption, adjust temperatures or even detect product and network errors. Want to know the actual energy cost when using the Eccotemp ESH mini tank water heater? Our mobile app allows you to see real consumption statistics with an associated dollar amount.
This surprisingly affordable Mini-Tank Water Heater can supply hot water for up to two sinks or can be plumbed in series with your existing hot water system to ensure instant hot water whenever you need it. With a minimal recovery time of 10-20* minutes, and an energy efficiency recovery rating of 98%, the ESH 2.5 SmartHome mini tank water heater is the most affordable way to get hot water where you need it.
•Patent Pending, SmartHome ready, compatible with Amazon Alexa and Google Assistant. The Eccotemp SmartHome app allows you to adjust temperatures, turn your mini on/off and access to advanced energy usage statistics using advanced voice controls.
•Quick recovery rate of 10-20 minutes, adjustable temperature range between 90F and 140F. The maximum tank capacity is 2.5 gallons, heating capacity of 1440 Watts and a 98% energy efficiency recovery rate.
•ETL certified for US and Canadian installation in residential and commercial applications. This SmartHome mini tank water heater meets and exceeds all efficiency requirements according to the DOE.
•Plumb in line with your existing water heater or use with standalone sinks. The ESH 2.5 Gallon Mini Tank Water Heater is ideal for homes, cottages, kitchenettes, RVs, utility rooms, apartments, condos, and offices.
•Features manual mode technology for when your network is down. Smart button technology allows for advanced error detection, network connectivity and turning the product on/off, all from a single button.
•Built in advanced “Product Control Board” with a new easy to access power reset button. Sleek, modern design featuring all glass front panel made of heavy-duty tempered glass. New proprietary preformed internal insulation with ease of access for servicing.
•Best in class 5-year manufacturer's warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp ESH-2.5 will keep you in hot water for years
The ESH is beautifully designed to supply on-demand instant hot water to any faucet or water outlet without the wait while simultaneously integrating with your Smart home products! With it's small, compact, and lightweight design, the Eccotemp ESH-2.5 is perfect for both residential, commercial and industrial use. Eccotemp has utilized advanced engineering and technology to give all users an amazing experience with this product.
With so many uses, the possibilities are endless. This mini tank water heater has been used for food trucks, hand washing stations, utility rooms, under sinks, in RV’s, mobile food carts, offices, and just about anywhere for instant, point-of-use hot water. Skip the wait for hot water at your faucet and let the Eccotemp ESH mini tank water heater open a new world of efficiency.
The Patent Pending Eccotemp ESH 2.5 pairs with Siri, Amazon Alexa, and Google Home to allow smart voice commands such as: “Alexa Turn My Mini up to 110 degrees” or “Hey Google, Turn my mini off.” Use The Eccotemp mobile app to track energy consumption, adjust temperatures or even detect product and network errors. Want to know the actual energy cost when using the Eccotemp ESH mini tank water heater? Our mobile app allows you to see real consumption statistics with an associated dollar amount.
This surprisingly affordable Mini-Tank Water Heater can supply hot water for up to two sinks or can be plumbed in series with your existing hot water system to ensure instant hot water whenever you need it. With a minimal recovery time of 10-20* minutes, and an energy efficiency recovery rating of 98%, the ESH 2.5 SmartHome mini tank water heater is the most affordable way to get hot water where you need it.
•Patent Pending, SmartHome ready, compatible with Amazon Alexa and Google Assistant. The Eccotemp SmartHome app allows you to adjust temperatures, turn your mini on/off and access to advanced energy usage statistics using advanced voice controls.
•Quick recovery rate of 10-20 minutes, adjustable temperature range between 90F and 140F. The maximum tank capacity is 2.5 gallons, heating capacity of 1440 Watts and a 98% energy efficiency recovery rate.
•ETL certified for US and Canadian installation in residential and commercial applications. This SmartHome mini tank water heater meets and exceeds all efficiency requirements according to the DOE.
•Plumb in line with your existing water heater or use with standalone sinks. The ESH 2.5 Gallon Mini Tank Water Heater is ideal for homes, cottages, kitchenettes, RVs, utility rooms, apartments, condos, and offices.
•Features manual mode technology for when your network is down. Smart button technology allows for advanced error detection, network connectivity and turning the product on/off, all from a single button.
•Built in advanced “Product Control Board” with a new easy to access power reset button. Sleek, modern design featuring all glass front panel made of heavy-duty tempered glass. New proprietary preformed internal insulation with ease of access for servicing.
•Best in class 5-year manufacturer's warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp ESH-2.5 will keep you in hot water for years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve Actuator, Electro Hydraulic, SR, 24V (SKC62U)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF-105-01)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- PARKER 1/2" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-8)
- ECCOTEMP SmartHome 4.0 Gallon Mini Tank Water Heater with Voice Commands (ESH-4.0)
- ECCOTEMP EM-7.0 Electric Mini Storage Tank Water Heater (EM-7.0)
- ECCOTEMP EM-4.0 Electric Mini Storage Tank Water Heater (EM-4.0)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/277 HTR-I)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- RHEEM-RUUD 10 gal., 120 VAC, 12.5 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- Eccotemp Point of Use Water Heaters