Shop All Gas Tankless Water Heaters
Eccotemp
Smart Home Indoor 4.5 GPM Natural Gas Tankless Water Heater
Mfr # SHLX-NG
Zoro # G810919728
product price: $375.49
/ea
Free Shipping & Returns
$375.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portable No
- Residential / Commercial Commercial; Residential
- Width (In.) 13 in
- Application Indoors; Natural Gas; Residential; Single-Family Homes; Townhomes; Condos; Cabins; Apartments; Light Commercial Use
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # SHLX-NG
- Zoro # G810919728
- UPC # 891876002232
- Country of Origin China
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 13 in |
Depth (In.) | 6.5 in |
Vent Size | 3 in |
Length | 22 in |
Details
Portable | No |
Residential / Commercial | Commercial; Residential |
Application | Indoors; Natural Gas; Residential; Single-Family Homes; Townhomes; Condos; Cabins; Apartments; Light Commercial Use |
Standards | CSA Certified |
Voltage | 120V |
Includes | 1x SHLX-NG Indooor Natural Gas Tankless Water Heater, 1x Gas Appliance Shut-Off Valve, 1x Wireless Temperature Remote Control, 1x Hardware Pack, 1x Product Manual |
Venting Required | Yes |
Material | Steel, Tempered Glass |
Color | Black |
GPM | 4.5 GPM |
Finish | Powder Coated |
Features | Compatible with Eccotemp Smart App, Wireless Remote Control, Seamlessly Connect with Amazon Alexa or Google Home for Voice Command Functions, Smart Power Button and Eco Mode for energy efficiency |
Shape | Rectangle |
Description
Heating water smarter with the Eccotemp Smart Home Indoor 4.5 GPM Natural Gas Tankless Water Heater. Say goodbye to the inconvenience of running out of hot water mid-shower or during other daily tasks. With a flow rate of 4.5 gallons per minute GPM, Eccotemp's SHLX Series can easily meet the hot water demands of a small to medium-sized household, providing a continuous supply of hot water whenever you need it. Enjoy long, luxurious showers, efficient dishwashing, and other hot water needs without interruption. This Smart Home Indoor Natural Gas Tankless Water Heater is packed with smart features that make your life easier. Imagine living in a home that understands you, controlling your water heater with only your voice. With its Wi-Fi compatibility, this appliance can connect with Amazon Alexa and Google Home for easy voice commands. Wake up to a steaming shower by commanding, Alexa, set my water heater to 110 degrees. Your warm bath awaits when you arrive home - just tell it, Ok Google, turn my water heater on. Use the Eccotemp app to control and monitor your water heater from anywhere. Adjust the temperature, set schedules and timers, see real consumption statistics with an associated dollar amount, and receive maintenance alerts, all at your fingertips. This allows you to customize your hot water usage to match your lifestyle, while also optimizing energy usage and reducing utility bills. With our 3-inch vertical and horizontal vent kits sold separately, setting up this water heater indoors is effortless. Its sleek, wall-hung layout and elegant tempered glass front not only conserve essential floor room but also elevates the aesthetics of your living space. This Smart Home Tankless Water Heater is not only convenient, but it's also energy efficient. Its advanced heating technology only heats water as it's needed, eliminating standby heat loss and reducing energy waste. This can lead to significant energy savings compared to traditional tank-based water heaters, helping you reduce your carbon footprint and lower your energy bills. Invest in a smarter and more efficient way to heat your water with our Smart Home Indoor 4.5 GPM Tankless Water Heater.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Vent Screw With Air Filter D1=M18X1, 5, Form:B Thermoplastic, Without Dipstick, D=41 (K0457.2411815)
- ANVIL 2" x 2" x 1-1/4" x 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Class 125 (0300113008)
- LEGEND VALVE 2" X 1/2" GALV. RED. ELBOW (352-122C)
- CHICAGO FAUCET Spout Deck Ecsutcheon (785-400JKCP)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater (SH22-ILP)
- ECCOTEMP 14 " x 4.75 " x 23.9 " 80,000, Natural Gas (i12-NGH)
- ECCOTEMP Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP)
- ECCOTEMP 14 " x 4.75 " x 10.9 " 80,000, Natural Gas (i12-NG)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Natural Gas Tankless Water Heater (SH22-ING)
- RHEEM RTG Series 8.4 GPM 180,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-84DVLP-3)
- Eccotemp Gas Tankless Water Heaters