Shop All Gas Tankless Water Heaters
Eccotemp
Smart Home Indoor 4.5 GPM Liquid Propane Tankless Water Heater
Mfr # SHLX-LP
Zoro # G210919724
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Indoors; Liquid Propane; Residential; Single-Family Homes; Townhomes; Condos; Cabins; Apartments; Light Commercial Use
- Residential / Commercial Commercial; Residential
- Standards CSA Certified
- Voltage 120V
- Width (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp
- MFR # SHLX-LP
- Zoro # G210919724
- UPC # 851293008583
- Country of Origin China
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 13 in |
Depth (In.) | 6.5 in |
Length | 22 in |
Vent Size | 3 in |
Details
Application | Indoors; Liquid Propane; Residential; Single-Family Homes; Townhomes; Condos; Cabins; Apartments; Light Commercial Use |
Residential / Commercial | Commercial; Residential |
Standards | CSA Certified |
Voltage | 120V |
Includes | 1x SHLX-LP Indooor Liquid Propane Tankless Water Heater, 1x Gas Appliance Shut-Off Valve, 1x Wireless Temperature Remote Control, 1x Hardware Pack, 1x Product Manual |
Portable | No |
Finish | Powder Coated |
Venting Required | Yes |
Material | Steel, Tempered Glass |
GPM | 4.5 GPM |
Features | Compatible with Eccotemp Smart App, Wireless Remote Control, Seamlessly Connect with Amazon Alexa or Google Home for Voice Command Functions, Smart Power Button and Eco Mode for energy efficiency |
Shape | Rectangle |
Color | Black |
Description
Heating water smarter with the Eccotemp Smart Home Indoor 4.5 GPM Liquid Propane Tankless Water Heater. Say goodbye to the inconvenience of running out of hot water mid-shower or during other daily tasks. With a flow rate of 4.5 gallons per minute GPM, Eccotemp's SHLX Series can easily meet the hot water demands of a small to medium-sized household, providing a continuous supply of hot water whenever you need it. Enjoy long, luxurious showers, efficient dishwashing, and other hot water needs without interruption. This Smart Home Indoor Liquid Propane Tankless Water Heater is packed with smart features that make your life easier. Imagine living in a home that understands you, controlling your water heater with only your voice. With its Wi-Fi compatibility, this appliance can connect with Amazon Alexa and Google Home for easy voice commands. Wake up to a steaming shower by commanding, Alexa, set my water heater to 110 degrees. Your warm bath awaits when you arrive home - just tell it, Ok Google, turn my water heater on. Use the Eccotemp app to control and monitor your water heater from anywhere. Adjust the temperature, set schedules and timers, see real consumption statistics with an associated dollar amount, and receive maintenance alerts, all at your fingertips. This allows you to customize your hot water usage to match your lifestyle, while also optimizing energy usage and reducing utility bills. With our 3-inch vertical and horizontal vent kits sold separately, setting up this water heater indoors is effortless. Its sleek, wall-hung layout and elegant tempered glass front not only conserve essential floor room but also elevates the aesthetics of your living space. This Smart Home Tankless Water Heater is not only convenient, but it's also energy efficient. Its advanced heating technology only heats water as it's needed, eliminating standby heat loss and reducing energy waste. This can lead to significant energy savings compared to traditional tank-based water heaters, helping you reduce your carbon footprint and lower your energy bills. Invest in a smarter and more efficient way to heat your water with our Smart Home Indoor 4.5 GPM Tankless Water Heater
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", CPVC/EPDM (WCV2400E)
- HONEYWELL At72D1048 40Va Trans 120V-24V (AT72D1048)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater (SH22-ILP)
- ECCOTEMP Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP)
- ECCOTEMP 14 " x 4.75 " x 23.9 " 80,000, Natural Gas (i12-NGH)
- ECCOTEMP Smart Home Indoor 4.0 GPM Liquid Propane Tankless Water Heater (SH12-A-LP)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- ECCOTEMP Smart Home Indoor 4.5 GPM Natural Gas Tankless Water Heater (SHLX-NG)
- ECOSMART 9.5 gal 199900 BTU Propane Tankless Water Heater (ESGH-95-XLP-2)
- Eccotemp Gas Tankless Water Heaters