Shop All Gas Tankless Water Heaters
Eccotemp
Smart Home Indoor 4.0 GPM Natural Gas Tankless Water Heater
Mfr # SH12-A-NG
Zoro # G010919726
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Residential / Commercial Commercial; Residential
- Portable No
- Depth (In.) 6.5 in
- Width (In.) 13 in
- Includes 1x SH12-A-NG Indooor Natural Gas Tankless Water Heater, 1x Gas Appliance Shut-Off Valve, 1x Wireless Temperature Remote Control, 1x Hardware Pack, 1x Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp
- MFR # SH12-A-NG
- Zoro # G010919726
- UPC # 851293008880
- Country of Origin China
- Category Gas Tankless Water Heaters
Dimensions
Depth (In.) | 6.5 in |
Width (In.) | 13 in |
Vent Size | 3 in |
Length | 20-1/2 in |
Details
Residential / Commercial | Commercial; Residential |
Portable | No |
Includes | 1x SH12-A-NG Indooor Natural Gas Tankless Water Heater, 1x Gas Appliance Shut-Off Valve, 1x Wireless Temperature Remote Control, 1x Hardware Pack, 1x Product Manual |
Standards | CSA Certified |
Application | Indoors; Natural Gas; Residential; Single-Family Homes; Townhomes; Condos; Cabins; Apartments; Light Commercial Use |
Voltage | 120V |
Finish | Powder Coated |
Venting Required | Yes |
GPM | 4 GPM |
Shape | Rectangle |
Color | Black |
Features | Compatible with Eccotemp Smart App, Wireless Remote Control, Seamlessly Connect with Amazon Alexa or Google Home for Voice Command Functions, Smart Power Button and Eco Mode for energy efficiency |
Material | Steel, Tempered Glass |
Description
Heating water smarter with the Eccotemp Smart Home Indoor 4.0 GPM Natural Gas Tankless Water Heater! Leveraging the latest in technological innovation, this water heater not only ensures an uninterrupted flow of hot water but also optimizes your space and energy usage for a smarter, more efficient home. Say goodbye to running out of hot water during peak usage times or adjusting water temperature manually. This Smart Home Tankless Water Heater is equipped with Wi-Fi connectivity, allowing you to control and monitor your water heater remotely using your smartphone or pair with Amazon Alexa and Google Home to access voice commands. Set customized schedules, adjust temperature settings, view real consumption statistics, and receive maintenance alerts with ease, giving you full control over your hot water supply from anywhere, anytime. Featuring a powerful flow rate of 4.0 gallons per minute GPM, this tankless water heater is perfect for small to medium-sized households, providing a continuous and uninterrupted supply of hot water for all your needs. Enjoy long showers, efficient dishwashing, and other hot water demands without any interruptions, making your daily routines more convenient and enjoyable. This Tankless Water Heater is not just smart, but also energy efficient. Its advanced heating technology only heats water as it's needed, eliminating the standby heat loss that occurs with traditional tank-based water heaters. This results in significant energy savings, reducing your utility bills and lowering your environmental footprint. Installation is simple and hassle-free, making it a great option for any home. Its compact and sleek design allows for easy installation in tight spaces, saving valuable floor space in your home. Upgrade to a smarter and more efficient water heating solution without breaking the bank. This budget-friendly tankless water heater delivers functionality and performance by providing the convenience of smart controls, an endless hot water supply, and energy-efficient operation. Start experiencing the ultimate in comfort and convenience today! The Eccotemp SH12-A Series has been CSA tested and approved for US & Canada at elevations up to 2000 feet. Installation and use above 2000 feet may affect overall product efficiency and performance. Installation and use above 5000 feet is not recommended. IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 100 ft. Red PEX Pipe (APPR10012)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/2 in, FNPT (29DC14014)
- JONES STEPHENS Trap, CP, Primer, Tailpiece, 1-1/2" x 8" (T74011)
- MOEN AER KIT (186922SRN)
- ECCOTEMP SMARTHOME Outdoor 6.8 GPM Natural Gas Tankless Water Heater (SH22-NG)
- ECCOTEMP Smart Home Indoor 4.5 GPM Natural Gas Tankless Water Heater (SHLX-NG)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater (SH22-ILP)
- ECCOTEMP 14 " x 4.75 " x 27.9 " 80,000, Natural Gas (i12-NGV)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- Eccotemp Gas Tankless Water Heaters