Shop All Electric Tankless Water Heaters
Eccotemp
Luxé 1.85 GPM Outdoor Portable Tankless Water Heater w/ EccoFlo 12V Pump and Strainer
Mfr # EL7-PS
Zoro # G502751650
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Capacity 1.85 GPM
- Water Heater Application Residential Commercial
- Temp. Range - Water Heaters 50-120F
- Features Portable
- Voltage 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp
- MFR # EL7-PS
- Zoro # G502751650
- UPC # 850029086031
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Width | 12.75 |
Depth | 7 |
Overall Width | 17 |
Overall Height | 16 |
Details
Nominal Capacity | 1.85 GPM |
Water Heater Application | Residential Commercial |
Temp. Range - Water Heaters | 50-120F |
Features | Portable |
Voltage | 3 |
Cabinet Material | Steel |
Includes | 1x Eccoflo 12V Pump and Strainer 1x 3-spray Shower Headset 1x 3.5' CSA Certified Gas Regulator and Hose 1x Mounting Hardware 1x Garden Hose Quick Connect and Adapter 1x Product Manual |
Standards | CSA Certified |
Fuel Type | Liquid Propane |
Description
The Eccotemp EL7 Portable Tankless Water Heater is the number “1” trusted and sold CSA approved portable tankless water heater. The EL7 was meticulously designed in Summerville, SC. This Eccotemp EL7 Portable Tankless Water Heater features an Extreme All-Weather Rain Cap and a Tri-Coat Pearl White painted outer body. Inset Knobs increase your water heater’s durability and longevity. The steel designed Carrying Handle allows you to take your hot water anywhere.
The EL7 also comes with a bright, clear Digital Temperature Display with ON/OFF and Pressure Indicator Lights. The Advanced Pressure LED Indicator Light takes all the guesswork out of wondering if you have enough water pressure, unlike any other water heater on the market! The Digital ON/OFF LED Indicator powered by 4 x AA batteries lets you know when the water heater is on or off. The adjustable Water and Gas Knobs allow you to set the precise, ideal outgoing water temperature.
Not only is the EL7 CSA certified for use in the US and Canada, but it is also designed for safety and convenience. The Eccotemp EL7 safety features include a built-in Anti-Flame Tilt Switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding.
With Eccotemp, quality, safety and affordability are always our top priority. The Eccotemp EL7 has been tested to work and heat water instantly in elevations up to 2000 ft. This water heater can be used in a variety of scenarios and places: while you are camping, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse, or food truck. The possibilities are endless!
Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp EL7 to make daily tasks much easier. No electricity where you are? The EL7 Portable Tankless Water Heater is perfect for off grid where electricity is not readily available.
The ideal operating range for the EL7 is 20~80 PSI with a 1.85 GPM flow. For low water flow/pressure situations, Eccotemp recommends using the Eccotemp EccoFlo 12-volt Pump & Strainer (purchased separately) to give you an extra boost of waterpower.
•Rated at 1.85 Gallons per minute (GPM) of hot water output with an achievable temperature range of 90 – 120 degrees Fahrenheit.
•This water heater can be used in a variety of scenarios and places: while you're camping, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse or food truck.
•The Tri Coat Paint, Modern Digital Display and Extreme Weather Rain Cap make the EL5 durable for frequent use.
•Inset Knobs included for a sleek design and maximum durability.
•The EL7 runs on a standard 20 lb. Liquid Propane tank, is equipped with an electronic ignition, and is powered by “4 x AA” batteries.
•CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE.
•Features a safety shut-off that is activated when tilted more than 45 degrees. The EL7 activates at a low pressure of 20 PSI and is easy to connect to any standard garden hose.
•Best-in-class 2-year product warranty, live chat, appointments for product support, and self-help guides will give you peace of mind that the Eccotemp EL7 will keep you in hot water for years.
•What's Included: Eccotemp EL7 Portable Tankless Water Heater, Eccoflo 12V Pump and Strainer 3-spray Shower Headset, 1⁄2” CSA certified Gas Regulator and Hose, mounting hardware, and garden hose Quick Connect and Adapter.
The EL7 also comes with a bright, clear Digital Temperature Display with ON/OFF and Pressure Indicator Lights. The Advanced Pressure LED Indicator Light takes all the guesswork out of wondering if you have enough water pressure, unlike any other water heater on the market! The Digital ON/OFF LED Indicator powered by 4 x AA batteries lets you know when the water heater is on or off. The adjustable Water and Gas Knobs allow you to set the precise, ideal outgoing water temperature.
Not only is the EL7 CSA certified for use in the US and Canada, but it is also designed for safety and convenience. The Eccotemp EL7 safety features include a built-in Anti-Flame Tilt Switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding.
With Eccotemp, quality, safety and affordability are always our top priority. The Eccotemp EL7 has been tested to work and heat water instantly in elevations up to 2000 ft. This water heater can be used in a variety of scenarios and places: while you are camping, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse, or food truck. The possibilities are endless!
Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp EL7 to make daily tasks much easier. No electricity where you are? The EL7 Portable Tankless Water Heater is perfect for off grid where electricity is not readily available.
The ideal operating range for the EL7 is 20~80 PSI with a 1.85 GPM flow. For low water flow/pressure situations, Eccotemp recommends using the Eccotemp EccoFlo 12-volt Pump & Strainer (purchased separately) to give you an extra boost of waterpower.
•Rated at 1.85 Gallons per minute (GPM) of hot water output with an achievable temperature range of 90 – 120 degrees Fahrenheit.
•This water heater can be used in a variety of scenarios and places: while you're camping, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse or food truck.
•The Tri Coat Paint, Modern Digital Display and Extreme Weather Rain Cap make the EL5 durable for frequent use.
•Inset Knobs included for a sleek design and maximum durability.
•The EL7 runs on a standard 20 lb. Liquid Propane tank, is equipped with an electronic ignition, and is powered by “4 x AA” batteries.
•CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE.
•Features a safety shut-off that is activated when tilted more than 45 degrees. The EL7 activates at a low pressure of 20 PSI and is easy to connect to any standard garden hose.
•Best-in-class 2-year product warranty, live chat, appointments for product support, and self-help guides will give you peace of mind that the Eccotemp EL7 will keep you in hot water for years.
•What's Included: Eccotemp EL7 Portable Tankless Water Heater, Eccoflo 12V Pump and Strainer 3-spray Shower Headset, 1⁄2” CSA certified Gas Regulator and Hose, mounting hardware, and garden hose Quick Connect and Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- SIOUX CHIEF Bell Trap PVC 4-9/16 In. Floor Strainer (866-2S)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX9)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- ECCOTEMP L10 Portable Outdoor Tankless Water Heater w/ Shower Set (L10-SET)
- ECCOTEMP L10 Portable Outdoor 3.0 GPM Tankless Water Heater (L10)
- ECCOTEMP L10 Portable Outdoor Tankless Water Heater w/ EccoFlo Diaphragm 12V Pump & Strainer (L10-PS)
- ECCOTEMP L5 Portable Outdoor 1.5 GPM Tankless Water Heater (L5)
- ECCOTEMP Luxé 1.85 GPM 52K BTU Outdoor Portable Tankless Water Heater with LED Display (EL7)
- ECCOTEMP L5 Portable Outdoor Tankless Water Heater w/ EccoFlo Diaphragm 12V Pump & Strainer (L5-PS)
- RELIANCE WORLDWIDE WATER HEATER STAND 21"" (40-S-22-U)
- Eccotemp Electric Tankless Water Heaters