Shop All Electric Tankless Water Heaters
Eccotemp
Luxé 1.5 GPM Outdoor Portable Tankless Water Heater w/ EccoFlo 12V Pump and Strainer
Mfr # EL5-PS
Zoro # G102751630
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Heater Application Outdoor
- Overall Width 17
- Depth 4.4
- Width 11.4
- Includes 1x Eccoflo 12V Pump & Strainer 1x 3 Spray Shower Headset 1x 3.5' CSA Certified Gas Regulator and Hose 1x Mounting Hardware 1x Garden Hose Quick Connect and Adapter 1x Product Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp
- MFR # EL5-PS
- Zoro # G102751630
- UPC # 850029086024
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Overall Width | 17 |
Depth | 4.4 |
Width | 11.4 |
Overall Height | 16 |
Overall Length | 30 |
Length | 15.9 |
Details
Water Heater Application | Outdoor |
Includes | 1x Eccoflo 12V Pump & Strainer 1x 3 Spray Shower Headset 1x 3.5' CSA Certified Gas Regulator and Hose 1x Mounting Hardware 1x Garden Hose Quick Connect and Adapter 1x Product Manual |
Cabinet Material | Steel |
Max. Flow Rate | 1.5 GPM |
Voltage | 3 |
For Use With | Water Heater |
Color | Pearl White |
Weight | 21.8 |
Description
The Eccotemp EL5 Portable Tankless Water Heater is the number “1” trusted and sold CSA approved portable tankless water heater. The EL5 was meticulously designed in Summerville, SC, with quality, features and price in mind. The Eccotemp
EL5 Portable Tankless Water Heater features an Extreme All-Weather Rain Cap and a Tri-Coat Pearl White painted body, which gives the EL5 a beautiful look and feel unlike anything on the market today. The unique steel designed carrying handle adds an element of durability and quality.
The EL5 comes with a clear & bright Digital Temperature Display with an ON/OFF and Pressure Indicator Light. The Advanced Pressure LED indicator light takes all guesswork out of ensuring your water heater has enough water pressure to operate! This unique to the market for the Eccotemp EL5! The Digital ON/OFF LED Indicator is powered by “4 x AA” batteries, and lets you know when the water heater is on or off. Precision adjustable Water and Gas Knobs allow you to set the ideal outgoing water temperature to ensure maximum comfort. The Eccotemp EL5 safety features include a built-in Anti-Flame Tilt Switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding.
With Eccotemp, quality, safety and affordability are always our top priority. The EL5 is tested to operate and heat water instantly at elevations up to 2000 ft. This water heater can be used in a variety of applications: camping, hunting, poolside, pet washing, vehicle cleaning or even in your greenhouse, food truck or tiny home!
Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp EL5 to make daily tasks much easier. No electricity where you are? The EL5 portable tankless water heater is perfect for off-grid where electricity is not readily available.
The ideal operating range for the EL5 is 20~80 PSI with a 1.5 GPM flow. For low water flow/pressure situations, Eccotemp recommends using the Eccotemp EccoFlo 12-volt pump & Strainer (purchased separately) to give you an extra boost of waterpower.
• Lightweight, easy-to-carry and compact, this water heater can be used camping, hunting, poolside, pet washing, vehicle cleaning or even in your greenhouse, food truck or tiny home!
• Rated at 1.5 Gallons per minute (GPM) with an achievable temperature range of 50 – 120 degrees Fahrenheit.
• The Tri Coat Paint, Modern Digital Display and Extreme Weather Rain Cap make the EL5 durable for frequent use.
• The EL5 runs on a standard 20 lb. Liquid Propane tank, is equipped with an electronic ignition, and is powered by “4 x AA” batteries.
• CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Features a Safety Shut Off Switch that automatically shuts down the water heater when tilted more than 45 degrees.
• Low pressure activation at 20 PSI & easily connected to a standard garden hose.
• Best in class, 2-year product warranty, live chat, appointments for product support, and self-help guides
will give you peace of mind that the Eccotemp EL5 will keep you in hot water for years
• What's Included: Eccotemp EL5 Portable Tankless Water Heater, Eccoflo 12V Pump & Strainer, 3 spray shower headset, 3 1⁄2" CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter
EL5 Portable Tankless Water Heater features an Extreme All-Weather Rain Cap and a Tri-Coat Pearl White painted body, which gives the EL5 a beautiful look and feel unlike anything on the market today. The unique steel designed carrying handle adds an element of durability and quality.
The EL5 comes with a clear & bright Digital Temperature Display with an ON/OFF and Pressure Indicator Light. The Advanced Pressure LED indicator light takes all guesswork out of ensuring your water heater has enough water pressure to operate! This unique to the market for the Eccotemp EL5! The Digital ON/OFF LED Indicator is powered by “4 x AA” batteries, and lets you know when the water heater is on or off. Precision adjustable Water and Gas Knobs allow you to set the ideal outgoing water temperature to ensure maximum comfort. The Eccotemp EL5 safety features include a built-in Anti-Flame Tilt Switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding.
With Eccotemp, quality, safety and affordability are always our top priority. The EL5 is tested to operate and heat water instantly at elevations up to 2000 ft. This water heater can be used in a variety of applications: camping, hunting, poolside, pet washing, vehicle cleaning or even in your greenhouse, food truck or tiny home!
Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp EL5 to make daily tasks much easier. No electricity where you are? The EL5 portable tankless water heater is perfect for off-grid where electricity is not readily available.
The ideal operating range for the EL5 is 20~80 PSI with a 1.5 GPM flow. For low water flow/pressure situations, Eccotemp recommends using the Eccotemp EccoFlo 12-volt pump & Strainer (purchased separately) to give you an extra boost of waterpower.
• Lightweight, easy-to-carry and compact, this water heater can be used camping, hunting, poolside, pet washing, vehicle cleaning or even in your greenhouse, food truck or tiny home!
• Rated at 1.5 Gallons per minute (GPM) with an achievable temperature range of 50 – 120 degrees Fahrenheit.
• The Tri Coat Paint, Modern Digital Display and Extreme Weather Rain Cap make the EL5 durable for frequent use.
• The EL5 runs on a standard 20 lb. Liquid Propane tank, is equipped with an electronic ignition, and is powered by “4 x AA” batteries.
• CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Features a Safety Shut Off Switch that automatically shuts down the water heater when tilted more than 45 degrees.
• Low pressure activation at 20 PSI & easily connected to a standard garden hose.
• Best in class, 2-year product warranty, live chat, appointments for product support, and self-help guides
will give you peace of mind that the Eccotemp EL5 will keep you in hot water for years
• What's Included: Eccotemp EL5 Portable Tankless Water Heater, Eccoflo 12V Pump & Strainer, 3 spray shower headset, 3 1⁄2" CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Basket Strainer Assembly, Stainless Steel, For Universal Sinks (81091)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (M15R20A)
- ASCO Rebuild Kit For 8210 (302273-E)
- WHEELER-REX Minislice, 50ft (8520)
- ECCOTEMP L10 Portable Outdoor Tankless Water Heater w/ Shower Set (L10-SET)
- ECCOTEMP Luxé 1.85 GPM 52K BTU Outdoor Portable Tankless Water Heater with LED Display (EL7)
- ECCOTEMP L10 Portable Outdoor 3.0 GPM Tankless Water Heater (L10)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T)
- EEMAX Electric Tankless Water Heater, 480V (XTP048480)
- STIEBEL-ELTRON Stiebel Eltron 14.4 kW Whole House Tankless Electric Water Heater (Tempra 20 Trend)
- EEMAX 277VAC, Electric Tankless Water Heater, Eyewash, Single Phase (SPEX100T EE)
- Eccotemp Electric Tankless Water Heaters