Shop All Water Heater Parts
Eccotemp
EZ-Flush Descaler with Jomar Service Valve Kit
Mfr # EZ-KIT-WEB
Zoro # G502751674
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height (In.) 16
- For Use With Descaler
- Width (In.) 13
- Depth (In.) 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # EZ-KIT-WEB
- Zoro # G502751674
- UPC # 853868008752
- Country of Origin China
- Category Water Heater Parts
Dimensions
Height (In.) | 16 |
Width (In.) | 13 |
Depth (In.) | 10.5 |
Overall Length | 16 |
Length (In.) | 9.5 |
Details
Material | Plastic |
For Use With | Descaler |
Color | Black |
Voltage | 120 |
Description
This bundle includes the Eccotemp 3/4" Service Valve Kit (Lead Free) by Jomar.
• 3 Way Ball
• Tankless Water Heater Valve Kit
• Threaded, Solder, or Press Connections
• 600 WOG
• Certified to NSF/ANSI 61 & 372
The Eccotemp EZ-FLUSH System Descaler Kit is the answer to any water scale, lime, or rust deposit build-up in virtually any piece of water based equipment. The EZ-FLUSH system has been designed to work seamlessly with tankless water heaters and is compact for easy use and storage. It includes our Eccotemp EZ-Scale Descaler Solution that is specifically made to dissolve the toughest build-up and is a non-toxic concentrate which is certified to NSF/ANSI 60 for use as a cleaner in potable water systems. Keep your Tankless Water Heater running at full efficiency and ensure it provides hot water for years to come with the Eccotemp EZ-FLUSH System Descaler Kit.
Kit Includes:
EZ-FLUSH System Descaler Kit
Built in 350 Gallons Per Hour Pump
1 quart of Eccotemp Descaling Solution
(2) 5-foot Rubber Hoses
3/4" Service Valve Kit (Lead Free) by Jomar
• 3 Way Ball
• Tankless Water Heater Valve Kit
• Threaded, Solder, or Press Connections
• 600 WOG
• Certified to NSF/ANSI 61 & 372
The Eccotemp EZ-FLUSH System Descaler Kit is the answer to any water scale, lime, or rust deposit build-up in virtually any piece of water based equipment. The EZ-FLUSH system has been designed to work seamlessly with tankless water heaters and is compact for easy use and storage. It includes our Eccotemp EZ-Scale Descaler Solution that is specifically made to dissolve the toughest build-up and is a non-toxic concentrate which is certified to NSF/ANSI 60 for use as a cleaner in potable water systems. Keep your Tankless Water Heater running at full efficiency and ensure it provides hot water for years to come with the Eccotemp EZ-FLUSH System Descaler Kit.
Kit Includes:
EZ-FLUSH System Descaler Kit
Built in 350 Gallons Per Hour Pump
1 quart of Eccotemp Descaling Solution
(2) 5-foot Rubber Hoses
3/4" Service Valve Kit (Lead Free) by Jomar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-25)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27933-SS)
- BLUE TWISTER INSERT COUPLIN 1/2"" BLUE (ABTC12)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NPG)
- ECCOTEMP System Descaler Solution - 32 oz., PK 2 (EZL32OZ-2)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 4 (EZ1GAL-4)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 2 (EZ1GAL-2)
- ECCOTEMP 3/4" Service Valve Kit (Lead Free) by Jomar (T101ASG)
- ECCOTEMP System Descaler Solution 32oz. (EZL32OZ)
- RHEEM Nu-Brite Bottle - 1 Gallon (4291-08)
- Eccotemp Water Heater Parts