Shop All Point of Use Water Heaters
Eccotemp
EM-4.0 Electric Mini Storage Tank Water Heater
Mfr # EM-4.0
Zoro # G602751697
original price:
$242.14
13% off
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Width 15
- Depth 12.25
- Includes 1x 1/2-inch Temperature and Pressure Relief Valve 1x Mounting Bracket 1x Product Manual
- Overall Width 17.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp
- MFR # EM-4.0
- Zoro # G602751697
- UPC # 891876002355
- Country of Origin China
- Category Point of Use Water Heaters
Dimensions
Width | 15 |
Depth | 12.25 |
Overall Width | 17.25 |
Overall Height | 15.75 |
Overall Length | 17.5 |
Length | 16.5 |
Details
Voltage | 120 |
Includes | 1x 1/2-inch Temperature and Pressure Relief Valve 1x Mounting Bracket 1x Product Manual |
Water Heater Application | Indoor |
Tank Capacity | 4 |
Color | White |
Weight | 26.4 |
Material | Plastic |
For Use With | Water Heater |
Description
The Eccotemp EM-4.0 ETL Certified is a point of use Mini-Tank Water Heater with a tank capacity of 4 gallons. It is designed to supply on-demand instant hot water to any faucet or water outlet without the wait. The Eccotemp EM 4.0 is the only real instant hot water mini storage tank designed to fit the needs of our demanding customers. With It's small, compact, and lightweight design, the Eccotemp EM-4.0 is perfect for both residential, commercial and industrial use.
This mini tank water heater can be used for food trucks, utility rooms, under kitchen or bathroom sinks, RV’s, boats, mobile food carts, offices, and just about any other place instant hot water is needed. Skip the wait at your facet for hot water and install the Eccotemp EM 4.0 Mini Tank water heater.
This amazingly affordable efficient Mini-Tank Water Heater can supply hot water for up to two sinks or can be plumbed in series with your existing hot water system to ensure instant hot water whenever you need it. Equipped with easy and accessible temperature controls, a minimal recovery time of 10-20 minutes, and an energy efficiency recovery rating of 98%, the EM 4.0 is the most affordable way to get hot water where you need it. It’s also designed to operate at a maximum of 150 psi water pressure. The easy installation allows for the mini tank water heater to be mounted on a wall or left free-standing and plugs into a standard 110/120v outlet.
• Plumb in line with your existing water heater or use with standalone sinks. The EM-4.0 Gallon Mini Tank Water Heater is ideal for homes, cottages, kitchenettes, RVs, boats, utility rooms, apartments, condos and offices
• Quick recovery rate of 10-20 minutes, adjustable temperature range between 50F and 140F. The maximum tank capacity is 4.0 gallons, heating capacity of 1440 Watts and a 98% energy efficiency recovery rate
• ETL certified for US and Canadian installation in residential and commercial applications. This mini tank water heater meets and exceeds all efficiency requirements according to the DOE
• Best in class 5-year manufacturer's warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp EM-4.0 will keep you in hot water for years
• Methodically designed for Easy Installation, Inline Installations, Floor or Wall mount installations on both Residential and Commercial applications
• Purchase includes: EM-4.0 Gallon Mini Tank Water Heater, 1/2 inch temperature and pressure relief valve, mounting hardware, and installation manual
This mini tank water heater can be used for food trucks, utility rooms, under kitchen or bathroom sinks, RV’s, boats, mobile food carts, offices, and just about any other place instant hot water is needed. Skip the wait at your facet for hot water and install the Eccotemp EM 4.0 Mini Tank water heater.
This amazingly affordable efficient Mini-Tank Water Heater can supply hot water for up to two sinks or can be plumbed in series with your existing hot water system to ensure instant hot water whenever you need it. Equipped with easy and accessible temperature controls, a minimal recovery time of 10-20 minutes, and an energy efficiency recovery rating of 98%, the EM 4.0 is the most affordable way to get hot water where you need it. It’s also designed to operate at a maximum of 150 psi water pressure. The easy installation allows for the mini tank water heater to be mounted on a wall or left free-standing and plugs into a standard 110/120v outlet.
• Plumb in line with your existing water heater or use with standalone sinks. The EM-4.0 Gallon Mini Tank Water Heater is ideal for homes, cottages, kitchenettes, RVs, boats, utility rooms, apartments, condos and offices
• Quick recovery rate of 10-20 minutes, adjustable temperature range between 50F and 140F. The maximum tank capacity is 4.0 gallons, heating capacity of 1440 Watts and a 98% energy efficiency recovery rate
• ETL certified for US and Canadian installation in residential and commercial applications. This mini tank water heater meets and exceeds all efficiency requirements according to the DOE
• Best in class 5-year manufacturer's warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp EM-4.0 will keep you in hot water for years
• Methodically designed for Easy Installation, Inline Installations, Floor or Wall mount installations on both Residential and Commercial applications
• Purchase includes: EM-4.0 Gallon Mini Tank Water Heater, 1/2 inch temperature and pressure relief valve, mounting hardware, and installation manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" NL 1960 x 1" FPT ADAPTER (462-715NL)
- THRIFCO PLUMBING Porcelain Cross-Arm Faucet Handle, Price Pfister, Base and Cold (9400008)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEU2)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFCD10812)
- ECCOTEMP EM-7.0 Electric Mini Storage Tank Water Heater (EM-7.0)
- ECCOTEMP SmartHome 2.5 Gallon Mini Tank Water Heater with Voice Commands (ESH-2.5)
- ECCOTEMP SmartHome 4.0 Gallon Mini Tank Water Heater with Voice Commands (ESH-4.0)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 4 gal, 1,440 W, Single Phase, 12.25 in H (ES4)
- EEMAX 480VAC, 29 Amps, Commercial Electric Tankless Water Heater (ED024480T2T)
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- Eccotemp Point of Use Water Heaters