Eccotemp

EccoFlo Triplex Diaphragm 12V Water Pump and Strainer


product price: $89.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Diaphragm Material - Pumps Plastic
  • Width 6
  • Includes 1x 12V Pump 1x Sediment Strainer 2x ½" Threaded Adapters 1x ½" 90 degree Barbed Adapter 1x ½" Barbed Adapter 1x Red & Black (+/-) Alligator Clips 1 x Product Manual
  • For Use With Water Heater
  • Height (In.) 5.25
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6
Height (In.) 5.25
Length 8
Length (In.) 10.25

Details

Diaphragm Material - Pumps Plastic
Includes 1x 12V Pump 1x Sediment Strainer 2x ½" Threaded Adapters 1x ½" 90 degree Barbed Adapter 1x ½" Barbed Adapter 1x Red & Black (+/-) Alligator Clips 1 x Product Manual
For Use With Water Heater
Voltage 12

Description

The Eccotemp EccoFlo is a portable compact water pump allowing pressurized water wherever you need it. Whether you’re needing to pull water from a creek to your Eccotemp Portable Tankless Water Heater or you need to transfer liquids from one area to another, the EccoFlo is the perfect tool for the job.
The EccoFlo is CE Certified and compatible with any of our portable tankless water heaters and can be used in any scenario where you need to pump or pressurize liquids. With a self-priming feature this allows the pump to safely run dry without any damage.
The EccoFlo is designed to turn on and off as you turn your water tap nozzle on and off. Powered using only 12V, this water pump can be used virtually anywhere and comes with everything needed for a quick and easy installation.
Recommended Uses: Water heaters, RV, Marine, Automotive, Agriculture Spraying Waterlines, Water Operated Equipment, Beverage Processing, Filtration and Solar Water Systems
EccoFlo Pump Info and Manuals
Product Features:
2.9 GPM (Gallons per minute), 50 PSI, 12 Volt, 3.5 Amps
Delivers reliable performance in high flow, moderate pressure application
CE Certified
Self-Priming
Soft, Noise Absorbing Mounts
Can safely run dry
Snap-in 1/2" Port Fittings
Made of Corrosion Resistant Materials
What's in the Box?:
1 x Instructional Manual
12V Pump
Sediment Strainer
2 – 1⁄2” Threaded Adapters
1 – 1⁄2” 90o Barbed Adapter
1 – 1⁄2” Barbed Adapter
Red & Black (+/-) Alligator Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.