Shop All Shower Heads
Eccotemp
Ecco Spray Shower Set with Magnetic Mount
Mfr # ES1.5
Zoro # G410919722
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 70.25 in
- Width 3.38 in
- Flow Rate (GPM) 3.0 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # ES1.5
- Zoro # G410919722
- UPC # 851293008545
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 70.25 in |
Width | 3.38 in |
Depth | 1.63 in |
Details
Color | White |
Material | Plastic |
Flow Rate (GPM) | 3.0 GPM |
Features | 3-spray modes, magnetic mounting, on/off switch, all-weather coating, lightweight, compact, portable |
Finish | All-Weather Coated |
Includes | 1x Ecco Spray Showerhead with 3-spray settings, 1x Preiump Rubber Hose 5ft Long, 1 Magnetic Holder, 1x Quick Connect Adapter |
Shape | Circular |
Application | Camping; Tiny Homes; Greenhouses; Food Trucks; Pet Washing; RVing; Residential; Marine; Hunting; Fishing; Cleaning; Portable Tankless Water Heaters; Outdoor Showers; Water Hoses; Outdoor Sinks; Off-Grid Living; Outdoor Kitchens |
Description
Introducing the Ultimate Showerhead for Outdoor Enthusiasts - the portable Ecco Spray Showerhead and hose set. Designed for those who love venturing into the great outdoors, our new showerhead combines convenience and comfort to be your perfect wilderness companion. Engineered for adaptability, it pairs effortlessly with all Eccotemp Portable Tankless Water Heaters and can also be connected to a 5/8-inch garden hose. Choose from two simple and convenient ways to use it: Use with Eccotemp Portable Water Heaters: Pair the showerhead with the included 5-foot hose to effortlessly connect to all Eccotemp Portable Water Heaters. a. Connect the showerhead to the 5-foot hose. b. Attach the other end of the quick connect to the water outlet connection and snap them together, creating a seamless flow. Use with your garden hose: For a quick and convenient setup, you can connect our universal showerhead directly to a 5/8-inch garden hose. a. Snip off the end of your garden hose and attach the included quick connect. b. Fix the other side of the quick connect to the showerhead's base. c. Simply snap the showerhead and garden hose together, and you're ready for a refreshing rinse.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Strainer, 4", 2" Brass Spud, Brushed Nickel (D6094BN)
- TRUESEAL Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, PVDF, Black (FB4ME2-HBLK)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (6RCW8)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-3344)
- ECCOTEMP White Shower Head with Stainless Steel Hose (502024)
- ECCOTEMP Chrome Shower Head and Stainless Steel Hose (10221452)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- DELTA FAUCET CO IN2ITION HANDSHOWER CHR (75488C)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- Eccotemp Bathtub Faucets & Accessories