Shop All Gas Tankless Water Heaters
Eccotemp
Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater
Mfr # 6.5GB-ILP
Zoro # G506372493
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # 6.5GB-ILP
- Zoro # G506372493
- UPC # 850029086598
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
The Eccotemp 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP) is the second largest capacity model in the Builder Series. CSA approved and rated at an impressive 6.5 GPM with a temperature rise of 45 degrees. This tankless water heater is rated at 170,000 BTU and can produce unlimited hot water for 3-4 applications simultaneously. Eccotemp’s advanced 0.66 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots.
We recommend the 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP) for large, medium, and small size single family homes, townhomes, condos, cabins, as well as smaller commercial applications and home builders. With our upgraded product control board performance and an all-new gas modulating valve, consumers can experience best in class temperature performance that is budget friendly.
The space saving wall mounted Eccotemp 6.5GB-ILP has a 110/120-volt UL listed power cord that powers the internal exhaust fan, anti-Freeze protection and product control board. With its fully automated control system, the Eccotemp 6.5GB-ILP pulls less than 0.6 amps during operation, making it ideal for low energy consumption and efficiency.
The Eccotemp 6.5GB-ILP has been CSA tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 6.5GB-ILP above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp 6.5GB-ILP above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 3-4 applications means enjoying on-demand hot showers for up to 3 bathrooms simultaneously
• CSA certified for installation in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• The 6.5GB Builder Series is designed for indoor installation only and requires 3-inch venting. Make installation a breeze using the Eccotemp 3" Horizontal Vent Kit or 3” Vertical Vent Kit (purchased separately).
• The Eccotemp 6.5GB-ILP can be complemented with our patented, one of a kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long
We recommend the 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP) for large, medium, and small size single family homes, townhomes, condos, cabins, as well as smaller commercial applications and home builders. With our upgraded product control board performance and an all-new gas modulating valve, consumers can experience best in class temperature performance that is budget friendly.
The space saving wall mounted Eccotemp 6.5GB-ILP has a 110/120-volt UL listed power cord that powers the internal exhaust fan, anti-Freeze protection and product control board. With its fully automated control system, the Eccotemp 6.5GB-ILP pulls less than 0.6 amps during operation, making it ideal for low energy consumption and efficiency.
The Eccotemp 6.5GB-ILP has been CSA tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 6.5GB-ILP above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp 6.5GB-ILP above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 3-4 applications means enjoying on-demand hot showers for up to 3 bathrooms simultaneously
• CSA certified for installation in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• The 6.5GB Builder Series is designed for indoor installation only and requires 3-inch venting. Make installation a breeze using the Eccotemp 3" Horizontal Vent Kit or 3” Vertical Vent Kit (purchased separately).
• The Eccotemp 6.5GB-ILP can be complemented with our patented, one of a kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1 in Pipe Size (819-010)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10332)
- AMERICAN STANDARD Right Hand, Trip Lever, Metal (738494-0020A)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP)
- ECCOTEMP 14 " x 4.75 " x 10.9 " 80,000, Natural Gas (i12-NG)
- ECCOTEMP Smart Home Indoor 4.5 GPM Natural Gas Tankless Water Heater (SHLX-NG)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- Eccotemp Gas Tankless Water Heaters