Shop All Gas Tankless Water Heaters
Eccotemp
Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater
Mfr # 6GB-ING
Zoro # G606372492
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # 6GB-ING
- Zoro # G606372492
- UPC # 851293008132
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
The Eccotemp Builder Series 6 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING) is CSA approved and rated at an impressive 6 GPM with a temperature rise of 45 degrees. This tankless water heater is rated at 145,000 BTU and can produce unlimited hot water for 2-3 applications simultaneously. Eccotemp’s advanced 0.53 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots.
We recommend the 6 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING) for standard to smaller size single family homes, townhomes, condos, cabins, as well as smaller commercial applications and home builders. With our upgraded product control board performance and an all-new gas modulating valve, consumers can experience best in class temperature performance that is budget friendly.
The space saving wall mounted Eccotemp 6GB-ING has a 110/120-volt UL listed power cord that powers the internal exhaust fan, anti-Freeze protection and product control board. With its fully automated control system, the Eccotemp 6GB-ING pulls less than 0.34 amps during operation, making it ideal for low energy consumption and efficiency.
The Eccotemp 6GB-ING has been CSA tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 6GB-ING above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp 6GB-ING above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 2-3 applications means enjoying on-demand hot showers for up to 2 bathrooms simultaneously
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• The 6GB Builder Series is designed for indoor installation only and requires 3-inch venting. Make installation a breeze using the Eccotemp 3" Horizontal Vent Kit or 3” Vertical Vent Kit (purchased separately).
• What's Included: Eccotemp 6 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING), mounting hardware, gas appliance shut off valve, and product manual
• The Eccotemp 6GB-ING can be complemented with our patented, one of a kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long
We recommend the 6 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING) for standard to smaller size single family homes, townhomes, condos, cabins, as well as smaller commercial applications and home builders. With our upgraded product control board performance and an all-new gas modulating valve, consumers can experience best in class temperature performance that is budget friendly.
The space saving wall mounted Eccotemp 6GB-ING has a 110/120-volt UL listed power cord that powers the internal exhaust fan, anti-Freeze protection and product control board. With its fully automated control system, the Eccotemp 6GB-ING pulls less than 0.34 amps during operation, making it ideal for low energy consumption and efficiency.
The Eccotemp 6GB-ING has been CSA tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 6GB-ING above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp 6GB-ING above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 2-3 applications means enjoying on-demand hot showers for up to 2 bathrooms simultaneously
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• The 6GB Builder Series is designed for indoor installation only and requires 3-inch venting. Make installation a breeze using the Eccotemp 3" Horizontal Vent Kit or 3” Vertical Vent Kit (purchased separately).
• What's Included: Eccotemp 6 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING), mounting hardware, gas appliance shut off valve, and product manual
• The Eccotemp 6GB-ING can be complemented with our patented, one of a kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 2" x 2" x 1", Press Ends (9102900PC)
- ZORO SELECT Round Cap, 316 SS, 1", FNPT, Class 150 (ZUSA-PF-7538)
- ELKAY Replacemnt Hi-Dry Diaphragm Pack, 2 pcs. (A53226R)
- DIXON Lever External Drain (LDC2)
- ECCOTEMP Smart Home Indoor 4.5 GPM Liquid Propane Tankless Water Heater (SHLX-LP)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP)
- ECCOTEMP Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater (SH22-ILP)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Natural Gas Tankless Water Heater (SH22-ING)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RSC199iP)
- Eccotemp Gas Tankless Water Heaters