Shop All Gas Tankless Water Heaters
Eccotemp
Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater
Mfr # 6GB-ILP
Zoro # G706372491
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp
- MFR # 6GB-ILP
- Zoro # G706372491
- UPC # 850029086239
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
The Eccotemp Builder Series 6 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP) is CSA approved and rated at an impressive 6 GPM with a temperature rise of 45 degrees. This tankless water heater is rated at 145,000 BTU and can produce unlimited hot water for 2-3 applications simultaneously. Eccotemp’s advanced 0.53 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots.
We recommend the 6 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP) for standard to smaller size single family homes, townhomes, condos, cabins, as well as smaller commercial applications and home builders. With our upgraded product control board performance and an all-new gas modulating valve, consumers can experience best in class temperature performance that is budget friendly.
The space saving wall mounted Eccotemp 6GB-ILP has a 110/120-volt UL listed power cord that powers the internal exhaust fan, anti-Freeze protection and product control board. With its fully automated control system, the Eccotemp 6GB-ILP pulls less than 0.34 amps during operation, making it ideal for low energy consumption and efficiency.
The Eccotemp 6GB-ILP has been CSA tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 6GB-ILP above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp 6GB-ILP above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 2-3 applications means enjoying on-demand hot showers for up to 2 bathrooms simultaneously
• CSA certified for installation in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• The 6GB Builder Series is designed for indoor installation only and requires 3-inch venting. Make installation a breeze using the Eccotemp 3" Horizontal Vent Kit or 3” Vertical Vent Kit (purchased separately).
• The Eccotemp 6GB-ILP can be complemented with our patented, one of a kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long
We recommend the 6 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP) for standard to smaller size single family homes, townhomes, condos, cabins, as well as smaller commercial applications and home builders. With our upgraded product control board performance and an all-new gas modulating valve, consumers can experience best in class temperature performance that is budget friendly.
The space saving wall mounted Eccotemp 6GB-ILP has a 110/120-volt UL listed power cord that powers the internal exhaust fan, anti-Freeze protection and product control board. With its fully automated control system, the Eccotemp 6GB-ILP pulls less than 0.34 amps during operation, making it ideal for low energy consumption and efficiency.
The Eccotemp 6GB-ILP has been CSA tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 6GB-ILP above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp 6GB-ILP above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 2-3 applications means enjoying on-demand hot showers for up to 2 bathrooms simultaneously
• CSA certified for installation in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• The 6GB Builder Series is designed for indoor installation only and requires 3-inch venting. Make installation a breeze using the Eccotemp 3" Horizontal Vent Kit or 3” Vertical Vent Kit (purchased separately).
• The Eccotemp 6GB-ILP can be complemented with our patented, one of a kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 7" BRASS NIPPLE (311-091)
- KOHLER Quick Connector Kit (1400974)
- MILWAUKEE VALVE Globe Valve, Class 300, 1 In. (572 1)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, 50 ft. (K7300-32X50)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- ECCOTEMP Smart Home Indoor 4.5 GPM Liquid Propane Tankless Water Heater (SHLX-LP)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- ECCOTEMP 14 " x 4.75 " x 27.9 " 80,000, Natural Gas (i12-NGV)
- ECCOTEMP Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP)
- ECCOTEMP SMARTHOME Outdoor 6.8 GPM Natural Gas Tankless Water Heater (SH22-NG)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES LP)
- Eccotemp Gas Tankless Water Heaters