Shop All Water Heater Vents
Eccotemp
4" Horizontal Vent Kit w/ Backflow Preventer
Mfr # 2ZVWB04
Zoro # G302751690
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16
- Length (In.) 14
- Height (In.) 12
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # 2ZVWB04
- Zoro # G302751690
- UPC # 853868008790
- Country of Origin China
- Category Water Heater Vents
Dimensions
Width (In.) | 16 |
Length (In.) | 14 |
Height (In.) | 12 |
Details
Material of Construction | Steel |
Description
4" Horizontal Stainless Steel Z-Vent Wall Hung Water Heater Vent Kit with Backflow Preventer
Kit Includes:
(1) Termination Hood
(1) 4" x 90-Degree Elbow
(1) 4" x 12" Pipe
(1) 4" x 18" Pipe
(1) Wall Thimble
(1) 4" Universal Appliance Adapter with Backflow Preventer
Kit Includes:
(1) Termination Hood
(1) 4" x 90-Degree Elbow
(1) 4" x 12" Pipe
(1) 4" x 18" Pipe
(1) Wall Thimble
(1) 4" Universal Appliance Adapter with Backflow Preventer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- MOEN Posi-Temp(R) 1/2" Cold Expansion Pex Conn w/Pressure Balancing (2328PF)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- PROPLUS 3 x 4 PVC Schedule 40 Offset Closet Flange (94848)
- ECCOTEMP 3" Horizontal Vent Kit (2ZVEWD03)
- ECCOTEMP 4" Vertical Vent Kit (2SVSRPKE04)
- ECCOTEMP 3" Vertical Vent Kit (2SVSRPKE03)
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- RINNAI 8.7'' Universal Non-Condensing Horizontal Termination Kit (223191)
- RHEEM Ignitor/Auto Vent Damper Assembly (AP13143-1)
- RINNAI 19.5" Condensing Vent Ext. Piece, 3x5 Kit for Raising Roof Terminal (185344PP)
- Eccotemp Water Heater Vents