Shop All Water Heater Parts
Eccotemp
3/4" Service Valve Kit (Lead Free) by Jomar
Mfr # T101ASG
Zoro # G702751689
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 6
- For Use With Water Heater
- Overall Length 8
- Width (In.) 12
- Depth (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # T101ASG
- Zoro # G702751689
- UPC # 662527292285
- Country of Origin China
- Category Water Heater Parts
Dimensions
Height (In.) | 6 |
Overall Length | 8 |
Width (In.) | 12 |
Depth (In.) | 6 |
Length (In.) | 8 |
Details
For Use With | Water Heater |
Description
• 3 Way Ball
• Tankless Water Heater Valve Kit
• Threaded, Solder, or Press Connections
• 600 WOG
Product Features:
• 100% Made in Italy
• NSF 372 Certified
• Unique single turn operation with 3-way ball design
• Patented 45 degree relief valve port
• Easy quarter-turn color coded lever handles
• Easily fits inside recessed wall boxes
• Threaded, sweat, and press connections
• 3⁄4” and 1” sizes
• Unique, T.E.A. Ternary Eco Alloy® Coated 3-way style ball
• 2 Viton® o-rings with Teflon packing and packing nut guarantees no stem leaks
• US Patent No. 7,762,280 B2
• 3/4” 200,000 BTU/hr lead free pressure relief valve included
• 100% leak tested
• 100% Made in Italy
Approvals:
• NSF 372
• NSF 61-8
• NSF 61 - Annex G
• ANSI B1.20.1
• ANSI B1.20.7
• Leakproof stem - Lifetime Warranty by Jomar
• Wetted surfaces contain less than .25% lead content
• Tankless Water Heater Valve Kit
• Threaded, Solder, or Press Connections
• 600 WOG
Product Features:
• 100% Made in Italy
• NSF 372 Certified
• Unique single turn operation with 3-way ball design
• Patented 45 degree relief valve port
• Easy quarter-turn color coded lever handles
• Easily fits inside recessed wall boxes
• Threaded, sweat, and press connections
• 3⁄4” and 1” sizes
• Unique, T.E.A. Ternary Eco Alloy® Coated 3-way style ball
• 2 Viton® o-rings with Teflon packing and packing nut guarantees no stem leaks
• US Patent No. 7,762,280 B2
• 3/4” 200,000 BTU/hr lead free pressure relief valve included
• 100% leak tested
• 100% Made in Italy
Approvals:
• NSF 372
• NSF 61-8
• NSF 61 - Annex G
• ANSI B1.20.1
• ANSI B1.20.7
• Leakproof stem - Lifetime Warranty by Jomar
• Wetted surfaces contain less than .25% lead content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS100100)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101MB)
- COOL KITCHEN 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (CO106766)
- WATTS Steam Vent Valve, Adj, Angle, 1/8 In MPT (1/8 SVA)
- ECCOTEMP System Descaler Solution - 32 oz., PK 6 (EZL32OZ-6)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 2 (EZ1GAL-2)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 4 (EZ1GAL-4)
- ECCOTEMP System Descaler Solution - 32 oz., PK 2 (EZL32OZ-2)
- ECCOTEMP EZ-Flush Descaler with Jomar Service Valve Kit (EZ-KIT-WEB)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- RINNAI External Pump Harness (105000250)
- Eccotemp Water Heater Parts