Shop All Water Heater Vents
Eccotemp
3" Horizontal Vent Kit
Mfr # 2ZVEWD03
Zoro # G902751694
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Height (In.) 8
- Width (In.) 16
- Length (In.) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp
- MFR # 2ZVEWD03
- Zoro # G902751694
- UPC # 853868008813
- Country of Origin China
- Category Water Heater Vents
Dimensions
Height (In.) | 8 |
Width (In.) | 16 |
Length (In.) | 14 |
Details
Material of Construction | Steel |
Description
This 3" single walled Horizontal Stainless Steel Z-Vent Wall Hung Water Heater Vent Kit is supplied with all the necessary components for a quick and seamless installation. It includes the following pieces:
(1) Termination Hood with Backflow Preventer
(1) 3" x 90-Degree Elbow
(1) 3" x 1' Pipe
(1) 3" Wall Thimble
(1) 3" Appliance Adapter
Made of AL-294C stainless steel. This is Category II/III and UL approved.
(1) Termination Hood with Backflow Preventer
(1) 3" x 90-Degree Elbow
(1) 3" x 1' Pipe
(1) 3" Wall Thimble
(1) 3" Appliance Adapter
Made of AL-294C stainless steel. This is Category II/III and UL approved.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-4)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034038)
- ECCOTEMP 4" Vertical Vent Kit (2SVSRPKE04)
- ECCOTEMP 4" Horizontal Vent Kit w/ Backflow Preventer (2ZVWB04)
- ECCOTEMP 3" Vertical Vent Kit (2SVSRPKE03)
- RINNAI 2/4 Cd 90 Degree Elbow Pptl (229233)
- RINNAI Rain Cap Flue Terminal 4 (790097)
- RINNAI 44" Condensing Vent Termination, 3 in PVC to Concentric (196116PVC)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- Eccotemp Water Heater Vents