Shop All Gas Tankless Water Heaters
Eccotemp
14.5 " x 4 " x 10.75 " 74,500, Natural Gas
Mfr # FVi12-NG
Zoro # G602751680
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type - Water Heaters Natural Gas
- BtuH - Water Heaters 74,500
- GPM @ 45F Rise - Water Heaters 4 GPM
- Voltage 120
- For Use With Water Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eccotemp
- MFR # FVi12-NG
- Zoro # G602751680
- UPC # 850029086130
- Country of Origin China
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 14.5 |
Depth (In.) | 4 |
Height (In.) | 10.75 |
Min. Length | 25 |
Overall Width | 17.25 |
Overall Length | 27.75 |
Details
Item - Water Heaters | Tankless Water heater |
Fuel Type - Water Heaters | Natural Gas |
BtuH - Water Heaters | 74,500 |
GPM @ 45F Rise - Water Heaters | 4 GPM |
Voltage | 120 |
For Use With | Water Heater |
Application | Indoor |
Includes | 1x Mounting Hardware 1x Gas Appliance Shut Off Valve 1x Wall Thimble 1x 18� Straight Pipe 1x 2 1/2" 90-Degree Elbow with Backflow Preventer 1x 2 1/2" x 20" Termination Pipe 1x Product Manual |
Color | White |
Weight | 32.8 |
Material | Steel |
Description
The Eccotemp FVI12 Indoor Natural Gas Tankless Water Heater is one of the most advanced indoor models of the Eccotemp tankless line. Rated at 4.0 GPM with a temperature rise of 38 degrees and 80,000 BTU per hour, the Eccotemp FVI12-NG can meet your hot-water needs! Eccotemp’s advanced 0.7 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots. Manual temperature controls allow the temperature to be set and regulated at the front control panel, and not your sink or shower.
We recommend the Eccotemp FVI12-NG for smaller single-family homes, apartments, condos, or cabins. Using 1-2 hot water applications simultaneously is a breeze with the Eccotemp FVI12-NG. With our upgraded PCB (Product Control Board) performance and an all new gas modulating valve, consumers can experience best in class temperature performance with a price anyone can afford.
The compact, wall mounted Eccotemp FVI12-NG has a 110/120-volt UL listed power cord that powers the internal Exhaust Fan, Digital Display and PCB.
The Eccotemp FVI12 has been tested for use at elevations up to 2000 feet. Installation and use of the Eccotemp FVI12 above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp FVI12 above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 1-2 applications used simultaneously means that taking a shower and running a sink at the same time is effortless. The Eccotemp FVI12 is ideal for hot water heating applications in smaller residential single-family home, condo, cabin, or apartments
• Rated at 4.0 GPM at 80,000 BTUs with a temperature rise of 38 degrees, this ultra-efficient tankless water heater is ideal for just about every single-family home
• Best in class 2-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp FVI12 will keep you in hot water for years
• What's Included: FVI12-NG tankless water heater, gas appliance shut off valve, mounting hardware, wall thimble, 18” straight pipe, and installation manual
• To ensure longevity of the Eccotemp FVI12, we recommend cleaning every six months with Eccotemp's patented, one of a kind EZ-FLUSH Descaling Kit to remove all water scale build up
We recommend the Eccotemp FVI12-NG for smaller single-family homes, apartments, condos, or cabins. Using 1-2 hot water applications simultaneously is a breeze with the Eccotemp FVI12-NG. With our upgraded PCB (Product Control Board) performance and an all new gas modulating valve, consumers can experience best in class temperature performance with a price anyone can afford.
The compact, wall mounted Eccotemp FVI12-NG has a 110/120-volt UL listed power cord that powers the internal Exhaust Fan, Digital Display and PCB.
The Eccotemp FVI12 has been tested for use at elevations up to 2000 feet. Installation and use of the Eccotemp FVI12 above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp FVI12 above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 1-2 applications used simultaneously means that taking a shower and running a sink at the same time is effortless. The Eccotemp FVI12 is ideal for hot water heating applications in smaller residential single-family home, condo, cabin, or apartments
• Rated at 4.0 GPM at 80,000 BTUs with a temperature rise of 38 degrees, this ultra-efficient tankless water heater is ideal for just about every single-family home
• Best in class 2-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp FVI12 will keep you in hot water for years
• What's Included: FVI12-NG tankless water heater, gas appliance shut off valve, mounting hardware, wall thimble, 18” straight pipe, and installation manual
• To ensure longevity of the Eccotemp FVI12, we recommend cleaning every six months with Eccotemp's patented, one of a kind EZ-FLUSH Descaling Kit to remove all water scale build up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP1067183)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- FOSTER Brass Socket, 3/8"FPT (38FS)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06014)
- ECCOTEMP SMARTHOME Outdoor 6.8 GPM Natural Gas Tankless Water Heater (SH22-NG)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater (SH22-ILP)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- ECCOTEMP 14 " x 4.75 " x 23.9 " 80,000, Natural Gas (i12-NGH)
- ECCOTEMP Smart Home Indoor 4.5 GPM Liquid Propane Tankless Water Heater (SHLX-LP)
- RINNAI Super HE 6.5 GPM 130K BTU Natural Gas Interior Tankless Water Heater (RUCS65IN)
- Eccotemp Gas Tankless Water Heaters