Shop All Gas Tankless Water Heaters
Eccotemp
14 " x 4.75 " x 10.9 " 80,000, Natural Gas
Mfr # i12-NG
Zoro # G102751661
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type - Water Heaters Natural Gas
- BtuH - Water Heaters 80,000
- GPM @ 45F Rise - Water Heaters 4 GPM
- Min. Length 26
- Width (In.) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eccotemp
- MFR # i12-NG
- Zoro # G102751661
- UPC # 891876002621
- Country of Origin China
- Category Gas Tankless Water Heaters
Dimensions
Min. Length | 26 |
Width (In.) | 14 |
Depth (In.) | 4.75 |
Height (In.) | 10.9 |
Overall Length | 27.5 |
Overall Width | 15.7 |
Details
Item - Water Heaters | Tankless Water heater |
Fuel Type - Water Heaters | Natural Gas |
BtuH - Water Heaters | 80,000 |
GPM @ 45F Rise - Water Heaters | 4 GPM |
Includes | 1x Wall Thimble 1x Gas Appliance Shut Off Valve 1x 18� Straight Pipe 1x Mounting Hardware 1x 2 1/2" 90-Degree Elbow with Backflow Preventer 1x 2 1/2" x 20" Termination Pipe 1x Product Manual |
Application | Indoor |
Voltage | 120 |
For Use With | Water Heater |
Material | Steel |
Weight | 29 |
Color | Black |
Description
The Eccotemp i12 Indoor Natural Gas Tankless Water Heater is one of the most advanced indoor models of the Eccotemp tankless line. Rated at an impressive 4.0 GPM with a temperature rise of 38 degrees and 80,000 BTU per hour, the Eccotemp i12-NG can meet all your hot-water needs! Eccotemp’s advanced 0.7 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots.
We recommend the Eccotemp i12-NG for smaller sized single-family homes, apartments, condos, and cabins as well as small commercial applications. Using 1-2 hot water applications simultaneously is a breeze with the Eccotemp i12-NG. With our upgraded PCB (Product Control Board) performance and an all new gas modulating valve, consumers can experience best in class temperature performance with a price anyone can afford.
The compact, wall mounted Eccotemp i12-NG has a 110/120-volt UL listed power cord that powers the internal Exhaust Fan, Digital Display and PCB. With its fully automated control system, the Eccotemp i12-NG only pulls about 12 amps during operation, making it an ideal for low energy consumption and efficiency.
The Eccotemp i12 has been tested at elevations up to 2000 feet. Installation and use of the Eccotemp i12 above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp i12 above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 1-2 applications used simultaneously means that taking a shower and running two sinks at the same time is effortless. The Eccotemp i12 is ideal for hot water heating applications in smaller sized residential single-family home, condo, cabin, apartment or Light commercial use
• Rated at 4.0 GPM at 80,000 BTUs with a temperature rise of 38 degrees, this ultra-efficient tankless water heater is ideal for just about every single-family home
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• With advanced incoming and outgoing water temperature sensor technology, you always have total confidence when it comes to safety
• Best in class 2-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp i12 will keep you in hot water for years
• What's Included: i12-NG tankless water heater, wall thimble, 18” straight pipe, mounting hardware, and installation manual
• The Eccotemp i12 can be complemented with our patented one of a kind EZ-Flush descaling kit to ensure your tankless water heater is running at maximum efficiency all year long
We recommend the Eccotemp i12-NG for smaller sized single-family homes, apartments, condos, and cabins as well as small commercial applications. Using 1-2 hot water applications simultaneously is a breeze with the Eccotemp i12-NG. With our upgraded PCB (Product Control Board) performance and an all new gas modulating valve, consumers can experience best in class temperature performance with a price anyone can afford.
The compact, wall mounted Eccotemp i12-NG has a 110/120-volt UL listed power cord that powers the internal Exhaust Fan, Digital Display and PCB. With its fully automated control system, the Eccotemp i12-NG only pulls about 12 amps during operation, making it an ideal for low energy consumption and efficiency.
The Eccotemp i12 has been tested at elevations up to 2000 feet. Installation and use of the Eccotemp i12 above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp i12 above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 1-2 applications used simultaneously means that taking a shower and running two sinks at the same time is effortless. The Eccotemp i12 is ideal for hot water heating applications in smaller sized residential single-family home, condo, cabin, apartment or Light commercial use
• Rated at 4.0 GPM at 80,000 BTUs with a temperature rise of 38 degrees, this ultra-efficient tankless water heater is ideal for just about every single-family home
• Advanced Generation 3 Computer board with high performance processing and smart adjust technology built in. Our proprietary developed programming meets and exceeds today’s consumer demands
• With advanced incoming and outgoing water temperature sensor technology, you always have total confidence when it comes to safety
• Best in class 2-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp i12 will keep you in hot water for years
• What's Included: i12-NG tankless water heater, wall thimble, 18” straight pipe, mounting hardware, and installation manual
• The Eccotemp i12 can be complemented with our patented one of a kind EZ-Flush descaling kit to ensure your tankless water heater is running at maximum efficiency all year long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Biscuit Two-Hole Lift and Turn Conversion Kit (B5155BI)
- DIXON Type A Cam and Groove Adapter, 3 in, Male Adapter x FNPT, Brass, Import (G300-A-BR)
- ZORO SELECT FNPT, Black Forged Steel Cross, Class 3000 (1MMZ6)
- NIBCO 1" NOM C Copper Union (C733 1)
- ECCOTEMP 14 " x 4.75 " x 26.9 " 80,000, Natural Gas (i12-NGS)
- ECCOTEMP Smart Home Indoor 4.5 GPM Liquid Propane Tankless Water Heater (SHLX-LP)
- ECCOTEMP Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- ECCOTEMP SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater (SH22-ILP)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP)
- BOSCH Gas Tankless Water Heater, 120V AC (TE9900 SE 199)
- Eccotemp Gas Tankless Water Heaters