Shop All Task Lighting
This Product is Discontinued
Ecco
Work Light Bar, LED, 4-5/16" D (Discontinued)
Mfr # EW3225
Zoro # G2123830
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Voltage 12 to 24V DC
- Lens Material Polycarbonate
- Length - Vehicle Lighting 29 in
- Width - Vehicle Lighting 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW3225
- Zoro # G2123830
- UPC # 758379062555
- Country of Origin China
- Category Task Lighting
Dimensions
Length - Vehicle Lighting | 29 in |
Width - Vehicle Lighting | 6 in |
Height - Vehicle Lighting | 6 in |
Width | 4-5/16" |
Length | 24" |
Overall Height | 6 in |
Overall Length | 29 in |
Overall Depth | 6 in |
Description
Work Light Bar, Lens Color Clear, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 29 in, Overall Height 6 in, Overall Depth 6 in, Includes Mounting Bracket, Base Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.