Ecco

Work Light Bar, LED, 4-5/16" D (Discontinued)


Free Shipping & Returns

Key Features

  • Width 8"
  • Current Drawn 3.8 A
  • Lens Color Clear
  • Application Utility/Construction/Mining/Towing/Agriculture/Material Handling
  • Wiring Connection - Vehicle Lighting Pigtail
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 8"
Width - Vehicle Lighting 6 in
Length - Vehicle Lighting 12 in
Length 8"
Height - Vehicle Lighting 6 in
Overall Height 6 in
Overall Depth 12 in
Overall Width 6 in

Description

Work Light Bar, Overall Depth 12 in, Lighting Technology LED, Overall Height 6 in, Head Shape Linear, Overall Width 6 in, Electrical Connection Pigtail, Base Material Aluminum, Current 3.8A, Features (12) 5-Watt LEDs, Housing Color Black, Housing Material Aluminum, Includes Mounting Bracket, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.