Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Ecco
Work Light Bar, LED, 3-5/16" D (Discontinued)
Mfr # EW3108-S
Zoro # G2123788
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology - Vehicle Lighting LED
- Width - Vehicle Lighting 4 in
- Width 7-39/64"
- Housing Color Black
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW3108-S
- Zoro # G2123788
- UPC # 758379062470
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Width - Vehicle Lighting | 4 in |
Width | 7-39/64" |
Length - Vehicle Lighting | 11 in |
Height - Vehicle Lighting | 5 in |
Length | 8" |
Overall Height | 5 in |
Overall Depth | 11 in |
Overall Width | 4 in |
Description
Work Light Bar, Overall Depth 11 in, Lighting Technology LED, Overall Height 5 in, Head Shape Linear, Overall Width 4 in, Electrical Connection Pigtail, Base Material Aluminum, Current 1.9A, Features (6) 5-Watt LEDs, Housing Color Black, Housing Material Aluminum, Includes Mounting Bracket, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.