Shop All Fixed- Mount Work Lights
Ecco
Work Light, 1000 lm, Square, LED
Mfr # EW2112
Zoro # G3191195
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Includes Mounting Hardware
- Lens Material Polycarbonate
- Housing Color Black
- Light Output 1,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # EW2112
- Zoro # G3191195
- UPC # 758379069042
- Country of Origin Viet Nam
- Category Fixed- Mount Work Lights
Dimensions
Length - Vehicle Lighting | 3 5/8 in |
Width - Vehicle Lighting | 2 1/8 in |
Height - Vehicle Lighting | 4 11/16 in |
Overall Width | 3 5/8 in |
Overall Height | 3 5/8 in |
Overall Depth | 2 1/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-80V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Square, Overall Width 3 5/8 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RoHS Compliant, UL, Includes Electrical Connection Electrical Connection Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- HALO White 4 in. W Plastic LED Canless Recessed Downlight 7.8 W (LT4069FS351EWHD)
- DABMAR LIGHTING Well Light, 319, Stainless (FG319)
- ILC Replacement for Starrett Precision Sigma Vf600 Profile Illumn replacement light bulb lamp (SIGMA VF600 PROFILE ILLUMN STARRETT PRECISION)
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- K-TOOL INTERNATIONAL Skinny Work Light W/Magnetic Swivel Assembly (KTIXD5040)
- MILWAUKEE TOOL Flood Light and Inverter (2366-20, 2846-20)
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- MILWAUKEE TOOL M12 12V Cordless Underbody Light, 1,200 Lumens (ML2126-20)
- NEBO 2,000 Lumen Multi-Directional USB-C Rechargeable Work Light (NEB-WLT-0015)
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light Kit, 5 Floodlights, 1000 Lumens, Green (XPR-5592GCX)
- Ecco Fixed- Mount Work Lights