Shop All Automotive Work & Scene Lighting
Ecco
WORK LAMP, 9 LED, ROUND, FLOOD, 12-24V
Mfr # E92005W
Zoro # G610396767
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 3/8 in
- Includes Mounting Bracket
- Current 1.2 A
- Mount Type Bolt
- Wattage 1.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # E92005W
- Zoro # G610396767
- UPC # 758379127919
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Depth | 1 3/8 in |
Overall Width | 4 5/16 in |
Overall Height | 5 5/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 1 3/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 5/16 in, Head Shape Round, Overall Width 4 5/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RCM, RoHS Compliant, UKCA, Includes Electrical Connection Electrical Connection Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Rear, 14705 (14705)
- GROTE ADAPTER HARNESS, 3-PIN AMP TO 4-PIN AMP (66865)
- OTC Gm Computer Controlled Carb Set (7667)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051AW)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- ECCO Work Light, LED, 3-29/32" D (EW2461-NA)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- WESTIN Square LED Work Utility Light (09-12210A)
- Ecco Automotive Lighting