Shop All Automotive Work & Scene Lighting
Ecco
WORK LAMP, 16 LED, SQUARE, FLOOD, 12-24V
Mfr # EW2421W
Zoro # G810397137
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- IP Rating IP69K
- Series ECCO LED Worklights
- Mount Style Surface
- Includes Electrical Connection Electrical Connection Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # EW2421W
- Zoro # G810397137
- UPC # 758379127933
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Height | 5 5/16 in |
Overall Width | 4 5/16 in |
Overall Depth | 1 3/8 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 1 3/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 5/16 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RCM, RoHS Compliant, UKCA, Includes Electrical Connection Electrical Connection Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO COVER, WHEEL&TIRE PROTECTORS 36-39IN, BLACK VINYL, SET OF 2 (45250)
- HOWES LUBRICATOR 64oz. Diesel Defender Injector Cleaner (103020)
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- SKF Steering Gear Worm Shaft Seal, 8648 (8648)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- ECCO WORK LAMP, 9 LED, ROUND, FLOOD, 12-24V (E92005W)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051A)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Clear LED Strobe Light (8892241)
- Ecco Automotive Work & Scene Lighting