Shop All Back-Up & Rear View Cameras
Ecco
Wireless Reversing Camera
Mfr # K7000B-WK
Zoro # G210777782
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Monitor Type LCD Color
- Viewing Angle 75 Degrees , 170 Degrees
- Connection Type Wireless
- Monitor Display Size 7 in
- IP Rating IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # K7000B-WK
- Zoro # G210777782
- UPC # 758379126066
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Display Size | 7 in |
Monitor Width | 2 13/16 in |
Monitor Length | 8 3/8 in |
Monitor Height | 6 in |
Details
Item | Backup Camera System |
Monitor Type | LCD Color |
Viewing Angle | 75 Degrees , 170 Degrees |
Connection Type | Wireless |
IP Rating | IP69K |
Number of Cameras Included | 4 |
Connectivity | No Connectivity |
Camera Pixels | 1292 x 968 |
Functions | Night Vision |
Monitor Resolution | 1080 x 720 |
Standards | CE, FCC, R10, UKCA |
Image Sensor Type | CMOS Sensor |
Compatible Vehicle Type | Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Dump Trucks, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Vans |
Manufacturer Warranty | 1 yr |
Features | Monitor Includes A Sun Screen |
Camera Resolution | 720p |
Includes | Monitor |
Night Vision Distance | 10 m |
Audio Output | Speaker |
Camera Types Included | Rear View Camera |
Description
Backup Camera System, Connectivity No Connectivity, Camera Types Included Rear View Camera, Camera Resolution 720p, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Dump Trucks, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Vans, Includes Monitor, Number of Cameras Included 4, Image Sensor Type CMOS Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 4" Female Vented Locking Cap (600181-6)
- BANDO Serpentine Belt 2003-2006 Nissan Sentra 1.8L 2.5L, 6PK1110 (6PK1110)
- CURT Hitch Lock, 2" Rcvr, Right-Angle, SS, 5/8" (23502)
- GATES Super HC Molded Notch Belts, 3VX335 (3VX335)
- ECCO CAMERA: GEMINEYE, COLOR - STANDARD HEXAGONAL, AUDIO, INFRARED, 4 PIN (EC2014-C)
- ECCO K7000B Gemineye Backup Reverse Camera Monitor System (E51-K7000B)
- ECCO Rear View Camera, 800 x 480 Pixels (C2013B)
- ECCO Rear View Camera Kit, 800 x 480 Pixels (K7000B)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera With RCA Connectors (RVS-771)
- BUYERS PRODUCTS Recessed 1 Inch Diameter Bullet Camera IP67 With Night Vision (8881212)
- BOYO VISION Full-Frame License Plate Camera with Night Vision (Black) (VTL300CIR)
- Ecco Back-Up & Rear View Cameras