Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, Red, 3-29/32" H
Mfr # ED0016R
Zoro # G2051137
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Gasket, Mounting Hardware
- Mounting Magnetic
- Height 3 29/32 in
- Length 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED0016R
- Zoro # G2051137
- UPC # 758379069455
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3 29/32 in |
Length | 6 5/16 in |
Width | 1 29/32 in |
Overall Height | 3 7/8 in |
Overall Width | 6 5/16 in |
Description
Warning Light, Light Color Red, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage Not Applicable, Installation Type Permanent, Overall Diameter Not Applicable, Overall Height 3 7/8 in, Overall Width 6 5/16 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED0016 Series, Standards IP64, Includes Gasket, Mounting Hardware, Mount Type Magnetic, Current 0.3 A, Features Powered By 4 AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT RETAIL PACKAGING-GLOW IN THE DARK STEP TREAD-6IN X 21IN (379600)
- DISCO Blk Nyln Shield Retainers 7/32" Hole 1" Head 25/32" Stem PK50 (5614PK)
- S.M. ARNOLD Microfiber Wax Applicator (AR86-788)
- CROWN AUTOMOTIVE 01-06 WRANGLER/96-98 GRAND CHEROKEE/97-01 CHEROKEE/96-00 CIRRUS/STRATU (6504014)
- ECCO Safety Director, LED, Amber (ED3315A)
- ECCO Safety Director, LED, Amber (3410A)
- ECCO Lightbar, LED, Amber, 60" L (12-50061-ES)
- ECCO Beacon Light, Amber, 3-7/64" H (7460CA)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CA)
- ECCO Directional Lamp, 1-7/64" H, 1-1/2" D, LED (ED3766AB)
- MAXXIMA Clearance Marker Light, FMVSS J592e, P2, PC (M09300Y)
- Ecco Automotive Lighting