Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Green
Mfr # ED3705G
Zoro # G2122388
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Black Bezel
- Features Maintenance Free
- Standards R10, RoHS Compliant
- Current Drawn 1.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3705G
- Zoro # G2122388
- UPC # 758379080085
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 5 1/2 in |
Width - Vehicle Lighting | 2 in |
Overall Height | 1 3/8 in |
Overall Depth | 5/8 in |
Overall Length | 6 3/16 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Green, Wattage 11 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE NOCO CO Noco Genius Boost Heavy Duty UltraSafe Lithium Jump Starter, 2000 Amps (GB70)
- BETTER BUILT 70IN CROSSOVER CLASSIC SINGLE LID NARROW, LO-PROFILE TRUCK TOOL BOX (73010284)
- WESTIN AUTOMOTIVE TOW HOOK (1 PER) BLK (46-3005)
- PYROTEK E3 E3 Spark Plug (E3.24)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A-VM)
- ECCO Beacon Light, Amber, Green, 3-5/16" H (EB7185CAG)
- ECCO Beacon, Blue, 4" H (6465B-MG)
- ECCO Led Beacon Reflex 1224Vdc 15 Flash (7160CC)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585A-VM)
- ECCO Warning Light, LED, Clear (ED3703C)
- ECCO Rotating Beacon, Polycarbonate, 5-3/4" H (5813A)
- Ecco Automotive Warning & Marker Lights