Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Green
Mfr # ED3703G
Zoro # G2122132
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Black Bezel
- Length 3-1/2"
- Width 3-1/2"
- Features Maintenance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3703G
- Zoro # G2122132
- UPC # 758379079881
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length | 3-1/2" |
Width | 3-1/2" |
Height - Vehicle Lighting | 1 1/2 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 6 11/32 in |
Overall Height | 1 3/8 in |
Overall Depth | 5/8 in |
Overall Length | 3 11/16 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Green, Wattage 5.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 11/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE AIS 5215-AIS 36" Squatty Body Antenna f/Sailboats (5215-AIS)
- US CARGO CONTROL 82" x 50" Long Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-825066-BLK)
- LISLE Parts Brush, Atlasta (89500)
- LISLE Inline Spark Tester (20610)
- ECCO Beacon Light, Aluminum, 6-45/34" H (7980A)
- ECCO Warning Light, LED, Amber (ED3703A)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- ECCO Warning Light, LED, Clear (ED3704C)
- ECCO Beacon Light, Amber, 3-5/16" H (EB7185AAA)
- WOLO LED Warning Light, Green, 12/100VDC (3077P-G)
- Ecco Automotive Warning & Marker Lights