Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Clear
Mfr # 3965C
Zoro # G2122841
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes Grommet
- Length 7-13/32"
- Width 7-13/32"
- Features Low Maintenance Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 3965C
- Zoro # G2122841
- UPC # 758379043585
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 7-13/32" |
Width | 7-13/32" |
Length - Vehicle Lighting | 5 1/2 in |
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 1/2 in |
Overall Height | 3 5/16 in |
Overall Depth | 2 1/8 in |
Overall Length | 7 1/2 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 1.5 W, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 7 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 2 1/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST CLIPS Anvil Retainer Clip Refill Kit, 1/2", 12Ct (500-12)
- ZEROSTART Starting Fluid Atomizer 0.13 Shot Size (8202974)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3743)
- ECCO Warning Light, Amber, 3-29/32" H (ED0016A)
- ECCO LED Rotator Beacon, Amber, 1 Bolt/Flexi (EB7816A)
- ECCO LED Warning Light (ED9015AR)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A)
- ECCO LED Directional Warning Light (EB8160A-VM-WWG)
- ECCO Directional Lamp, 1-7/64" H, 1-1/2" D, LED (ED3766AB)
- ECCO LED Directional Warrning Light (ED3802BW-WWG)
- Ecco Automotive Warning & Marker Lights