Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Clear
Mfr # 3861C
Zoro # G2122430
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes Grommet
- Features Maintenance Free
- Standards CE, R10, RoHS Compliant
- Base Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 3861C
- Zoro # G2122430
- UPC # 758379051597
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/2 in |
Length - Vehicle Lighting | 6 1/2 in |
Width - Vehicle Lighting | 2 in |
Overall Height | 2 3/16 in |
Overall Depth | 1 3/16 in |
Overall Length | 6 1/2 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 4.9 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Hyster Lift Trucks H-35Xl H-40Xl 1985-1991; 410-48012 (410-48012)
- GROTE Cable Tie Tool, 18-250lb..s (83-6528)
- BOSCH Fuel Filter, 77042WS (77042WS)
- VALTERRA 30A - 50A DETACHABLE ADAPTER PLUG, BULK (A10-3050DA)
- ECCO Beacon, Red, 4" H (6465R-MG)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3712AC)
- ECCO Beacon, Clear, 4" H (6465C)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- ECCO LED Directional Warrning Light (ED3511AR-WWG)
- ECCO Beacon Light, Aluminum, 6-45/34" H (7980A)
- GROTE Marker Lamp, Oval With Reflector, Red (45932)
- Ecco Automotive Warning & Marker Lights