Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Ecco
Warning Light, LED, Ambr, Surf, Rect, 3-1/4 L (Discontinued)
Mfr # 3510A
Zoro # G4853012
This Product is Discontinued
Key Features
- Lamp Type Led
- Voltage 12VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 3510A
- Zoro # G4853012
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2/5 in |
Width - Vehicle Lighting | 1 1/10 in |
Length - Vehicle Lighting | 3 3/10 in |
Depth | 13/32" |
Length | 3-1/4" |
Width | 1-1/16" |
Height | .397" |
Overall Height | 3/8 in |
Overall Depth | 1 1/8 in |
Overall Length | 3 5/16 in |
Description
Warning Light, Lens Color Amber, Shape Rectangular, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 3 5/16 in, Overall Height 3/8 in, Overall Depth 1 1/8 in, Number of Heads 24, Number of Flash Patterns 12, Standards CA Title 13, CE, R10, SAE J595 Class I, Includes Mounting Hardware, Pigtail, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.