Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber/Green
Mfr # ED3777AG
Zoro # G2123718
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Green
- Includes Mounting Hardware
- Length 5-7/64"
- Width 5-7/64"
- Features 180 Degrees Light Distribution, Puddle Light Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3777AG
- Zoro # G2123718
- UPC # 758379075043
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-7/64" |
Width | 5-7/64" |
Height - Vehicle Lighting | 1 3/8 in |
Length - Vehicle Lighting | 5 3/8 in |
Width - Vehicle Lighting | 3 in |
Overall Height | 1 3/16 in |
Overall Depth | 1 5/16 in |
Overall Length | 5 1/8 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Green, Wattage 14.3 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802TX20)
- SEACHOICE Stainless Steel Recessed Drink Holder (79421)
- BOSCH EVOLUTION WIPER BLADE (4822)
- OTC Wheel Stud Service Kit, 19 in. L (4295)
- ECCO Beacon, Green, 4" H (6465G-MG)
- ECCO LED Directional Warrning Light (ED3802AG-WWG)
- ECCO Beacon Light, Amber, Clear, 3-5/16" H (EB7185CAC)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (EB7930A)
- ECCO Beacon Light, Amber, 7" H (7950A)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- Ecco Automotive Lighting