Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber/Green
Mfr # 3965AG
Zoro # G1814561
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 0.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 3965AG
- Zoro # G1814561
- UPC # 758379072240
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 5 in |
Length - Vehicle Lighting | 8 in |
Overall Height | 3 5/16 in |
Overall Depth | 2 1/8 in |
Overall Length | 7 1/2 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Green, Wattage 1.7 W, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 7 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 2 1/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 12, PA-412 (PA-412)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471808 (471808)
- ELECTRONIC SPECIALTIES Super Relay Buddy Pro Kit (ES195)
- MOOG Steering Idler Arm Grease Hose Kit, K6714 (K6714)
- ECCO Beacon, Red, 4" H (6465R-MG)
- ECCO Beacon, Green, 4" H (6465G-MG)
- ECCO Warning Light, LED, Amber (ED3777A)
- ECCO LED Directional Warrning Light (ED3801R-WWG)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- ECCO Rotating Beacon, Polycarbonate, 8-13/64" H (5816A)
- GROTE Clr/Mkr- Yel- Incand.- Stud Mount- Retai, 46983-5 (46983-5)
- Ecco Automotive Lighting