Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber/Clear
Mfr # 3965AC
Zoro # G1814421
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Clear
- Voltage 12 to 24V
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 0.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 3965AC
- Zoro # G1814421
- UPC # 758379072233
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 5 in |
Length - Vehicle Lighting | 8 in |
Overall Height | 3 5/16 in |
Overall Depth | 2 1/8 in |
Overall Length | 7 1/2 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 1.7 W, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 7 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 2 1/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 14367-6 Trolling Motor Quick Connect Kit (14367-6)
- LUCAS OIL LUCAS SAE 5W30 OI L QT (10474)
- RAYBESTOS Raybestos Brake Pad Set, Eht1100H (EHT1100H)
- DONALDSON Air Filter, Primary Radialseal, P778972 (P778972)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585A)
- ECCO Led Beacon, 12-24Vdc, 11 Patterns, Clear (7960CC)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5545CA)
- ECCO LED, Directional, 4 LEDs, Surface Mount, Red (ED3704R)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7975A)
- ECCO Warning Light, LED, Amber (ED0004A)
- REFLEX Led Beacon, 12-24Vdc, 15 Patterns, Blue (7160B)
- Ecco Automotive Warning & Marker Lights